3 in. 304L Stainless Steel Butt Weld 90° Long Radius Elbow Schedule 40

  • Mfr # 4381017870

  • Zoro # G0907907


product price:  $42.39
/ea

Key Features

Pipe Size - Pipe Fitting
3"
Specific Fitting Shape
90 Degree Long Radius Elbow
Pipe Fitting Material
304L Stainless Steel
Fitting Connection Type
Butt Weld
Fitting Schedule/Class
Schedule 40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4381017870
Zoro #
G0907907
UPC #
-
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
3"
Pipe Size (Fittings)
3"
Pipe Size
3"
Fitting Side A Nominal Pipe Size
3 in
Overall Length
9 in
Fitting Side B Nominal Pipe Size
3 in

Details

Specific Fitting Shape
90 Degree Long Radius Elbow
Pipe Fitting Material
304L Stainless Steel
Fitting Connection Type
Butt Weld
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Elbow
Basic Pipe Fitting Material
Metal
Item
90 Degree Long Radius Elbow
Pipe Fitting Schedule/Class
Schedule 40
Standards
ASTM A403, ASTM A960, ASTM B16.9, MSS SP-43
Specific Pipe Fitting Shape
90 Degrees Long Radius Elbow
Maximum Operating Pressure
Refer to Specification
Includes Seal
No
Color
Silver
For Pipe Schedule
40
Fitting Side A Type
Butt Weld
Material Grade
304L
Fitting Side B Type
Butt Weld
Includes Pre-Applied Thread Sealant
No
Schedule
40

Description

The ZORO SELECT - 4381017870 is a stainless steel pipe fitting designed for use in piping systems requiring durable, corrosion-resistant connectors. This fitting is made of stainless steel rated for use in specified environments.

Key Features:

  • Material: Stainless steel, providing corrosion resistance and durability.
  • Designed for integration into stainless steel piping systems.
  • Suitable for applications requiring metal pipe connectors.
  • Provides mechanical connection between pipes ensuring continuity of piping runs.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.