Antifatigue Mat, 10 ft. L x 3 ft. W, 15/16" Thickness, Diamond Plate, Black
Mfr # 414
Zoro # G0907930
product price:Â $278.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Length
10 ft.
Width
3 ft.
Thickness
15/16"
Material
PVC Surface With Nitrile Infused Sponge
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
414
Zoro #
G0907930
UPC #
715411262090
Country of Origin
United States
Dimensions
Length
10 ft.
Width
3 ft.
Thickness
15/16"
Details
Item
Antifatigue Mat
Color
Black
Material
PVC Surface With Nitrile Infused Sponge
Mat Surface Pattern
Diamond Plate
Edge Style
Beveled
Standards
ASTM F1677, FMVSS 302
Application
Hard Working Industrial Athletes
Oil Resistant
No
Antifatigue
Yes
Mat Electrical Resistance
Electrical Properties Not Tested
Mat Shape
Rectangle
Brake Fluid Resistant
No
Antimicrobial
No
Fire Resistant/Fire Retardant
Flame and Fire Resistant
Type
Anti-Fatigue Matting
Backing Material
Nitricell Foam
Description
Antifatigue Runner, Width 3 ft, Thickness 15/16 in, Mat Shape Rectangle, Length 10 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.