Coupling Eccentric Reducer Coupling, 1-1/2" x 1/2" Pipe, FNPT, Cast Iron, Class 125
Mfr # 0300154200
Zoro # G0908451
product price:Â $78.59
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Coupling
Fitting Connection Type
FNPT
Pipe Fitting Material
Cast Iron
Pipe Size (Fittings)
1-1/2" x 1/2"
Class
Class 125
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0300154200
Zoro #
G0908451
UPC #
690291016295
Country of Origin
United States
Dimensions
Pipe Size (Fittings)
1-1/2" x 1/2"
Pipe Size - Pipe Fitting
1 1/2 in x 1/2 in
Fitting Side B Nominal Pipe Size
1/2 in
Pipe Size
1-1/2" x 1/2"
Fitting Side A Nominal Pipe Size
1 1/2 in
Description
Eccentric Reducer Coupling, Cast Iron, Class Class 125, For Pipe Schedule 40, 1 1/2 in, Female, NPT, 1/2 in, Female, NPT, 175 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.