1/2" x 1/2" x 3/8" Barbed Polypropylene Male Tee PK 10 (Discontinued)
- Mfr # TT3688/PPB-10-G
- Zoro # G0909097
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TT3688/PPB-10-G
Zoro #
G0909097
UPC #
-
Country of Origin
Unknown
Dimensions
Barb Size
1/2 in x 1/2 in
Pipe Size - Pipe Fitting
3/8 in
Tube Inside Dia.
0.5 in
Pipe Size (Fittings)
3/8"
Hex Size
0.70 in
Tube Outside Dia.
7/16 in
Details
Item
Male Tee
Tube Fitting Material
Polypropylene
Specific Fitting Shape
Tee
Fitting Connection Type
Barbed x Barbed x MNPT
Pipe Fitting Connection Type
Barbed x Barbed x MNPT
Color
Black
Temp. Range
-20 Degrees to 150 Degrees F
Basic Pipe Fitting Material
Plastic
Max. Pressure
150 psi
Standards
FDA
Specific Pipe Fitting Shape
Tee
Basic Pipe Fitting Shape
Tee
Description
Male Tee, Specific Fitting Shape Tee, Standards FDA, Color Black, Hex Size 0.70 in, Package Quantity 10
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.