Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T-413B-12
Zoro #
G0911075
UPC #
039923084637
Country of Origin
Unknown
Dimensions
Length
2-1/2"
Size
1/2"
Details
Connection Type
FNPT
Material of Construction
Bronze
Item
Swing Y Check Valve
Cap to Inlet Center
1-11/16"
Max. Steam Pressure
125 psi Saturated Steam
Max. Temp.
406 Degrees F
Max. Water Pressure
200 psi CWP WOG
Standards
ASTM B-62, MSS SP-80 Specifications
Sub-Category
Bronze
Mounting Position
Vertical or Horizontal
Description
Length 2 1/2 in, Cap to Inlet Center 1 11/16 in, Standards ASTM B-62, MSS SP-80 Specifications
Restrictions
This item has been restricted from sale in the following states:
CA, MD, VT
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.