Reclosable Bag, Zip Seal, 3 in L, 2 in W, 2 mil Thick, Low Density Polyethylene (LDPE), Clear

  • Mfr # 2EWP8

  • Zoro # G0911854


product price:  $3.95
/pk 100, $0.04/ea

Key Features

Thickness
2 mil
Length
3 in
Color
Clear
Material
Low Density Polyethylene (LDPE)
Standards
FDA Approved
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2EWP8
Zoro #
G0911854
UPC #
190735442319
Country of Origin
Viet Nam

Dimensions

Thickness
2 mil
Width
2 in
Length
3 in
Seal Length
3 in
Seal Width
0 in
Usable Width
2 in
Usable Length
3 in
Overall Length
3 in

Details

Color
Clear
Material
Low Density Polyethylene (LDPE)
Standards
FDA Approved
Bag Item
Reclosable Poly Bag
Hang Hole
No
Features
Standard
Write on Surface
No
Item
Reclosable Bag
Bag Closure Type
Zip Seal
Closure Type
Zipper Seal
Bag Material
Low Density Polyethylene (LDPE)
Includes
Dispenser Box
Bag Bottom Type
Flat
Package Configuration
Dispenser Box
With Hang Hole
Hang Hole Not Included
Reclosable
Reclosable

Description

Bag Features Standard, Reclosable Bag, Bag Closure Type Zip Seal, Low Density Polyethylene (LDPE), Thickness 2 mil, Width 2 in, Length 3 in, With Hang Hole Hang Hole Not Included, FDA Compliant FDA Compliant, Bag Bottom Type Flat, Clear, Package Configuration Dispenser Box, Seal Length 3 in, Seal Width 0 in, Surface Resistivity Not Applicable, Usable Length 3 in, Usable Width 2 in, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.