1-1/2 in FNPT 304 Stainless Steel Half Coupling, Class 150, 300 psi Max Pressure

  • Mfr # 40HC111N112

  • Zoro # G0912931


product price:  $10.39
/ea

Key Features

Pipe Size - Pipe Fitting
1-1/2"
Specific Fitting Shape
Half Coupling
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
40HC111N112
Zoro #
G0912931
UPC #
190735911082
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
1-1/2"
Pipe Size (Fittings)
1-1/2"
Pipe Size
1-1/2"
Fitting Side A Outside Diameter
1 1/2 in
Fitting Side A Nominal Pipe Size
1 1/2 in
Fitting Side B Outside Diameter
1 1/2 in
Overall Length
27 mm
Fitting Side B Nominal Pipe Size
1 1/2 in

Details

Specific Fitting Shape
Half Coupling
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Item
Half Coupling
Standards
ASME B1.20.1, ASTM A351, MSS SP-114
Specific Pipe Fitting Shape
Half Coupling
Max. Pressure
300 psi
Fittings Sub-Category
Couplings
Pipe Fitting Schedule/Class
Class 150
Max. Steam Pressure
150 psi
Application
Air, Natural Gas, Non-Potable Water, Oil, Potable Water, Steam
Color
Silver
Includes Pre-Applied Thread Sealant
No
Fitting Side B Gender
Female
Fitting Side B Type
NPT
For Pipe Schedule
40
Material Grade
304
Maximum Operating Pressure
300 psi
Includes Seal
No
Fitting Side A Gender
Female
Fitting Side A Type
NPT
Low Lead Compliance Level
Compliant
Fitting Side B Pipe Threading
11
Class
Class 150
Fitting Side A Pipe Threading
11

Description

The ZORO SELECT - 40HC111N112 is a stainless steel half coupling rated for use in piping systems for air, natural gas, non-potable water, oil, potable water, and steam within applicable standards and guidelines. It features a female-to-female FNPT threaded connection with a nominal pipe size of 1 1/2 inches and a 304 stainless steel construction. This half coupling has a maximum operating pressure of 300 psi and a maximum steam pressure of 150 psi. Its compact design allows it to engage only one pipe end.

Key Features:

  • Material: 304 Stainless Steel
  • Connection Type: Female NPT x Female NPT (FNPT)
  • Nominal Pipe Size: 1 1/2 inches for both ends
  • Pressure Class: Class 150
  • Maximum Operating Pressure: 300 psi
  • Maximum Steam Pressure: 150 psi
  • Overall Length: 27 mm
  • Thread Size: 11 threads per inch on both ends
  • Compliance: Low Lead Compliant for potable water systems
  • Standards: ASTM-A-351 material, ANSI B1.20.1 threads, MSS-SP-114 Class 150 pressure ratings
  • Does not include pre-applied thread sealant or sealing components

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.