Pipe, SS, 11/2", NPTxNPT, 4ft

  • Mfr # ZUSA-PF-2978
  • Zoro # G801771984
product price: 
$
241.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.145 in
Application
Air, Gases, Non-Potable Water, Potable Water, Fuels
Pipe Weld Type
Electric Resistance Weld
Material
Stainless Steel
Standards
ANSI/ASME B1.20.1, ASTM A312, ASTM A733
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-2978
Zoro #
G801771984
UPC #
193005425791
Country of Origin
China

Dimensions

Wall Thickness
0.145 in
Inside Diameter
1 39/64 in
Outside Diameter
1 29/32 in
Overall Length
4 ft
Nominal Pipe Size
1 1/2 in
Wire Rope Length
4 ft
Length
4 ft

Details

Item
Pipe
Application
Air, Gases, Non-Potable Water, Potable Water, Fuels
Pipe Weld Type
Electric Resistance Weld
Material
Stainless Steel
Standards
ANSI/ASME B1.20.1, ASTM A312, ASTM A733
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
Side B Connection Type
Threaded
Side A Thread Type
NPT
Side B Thread Type
NPT
Maximum Operating Pressure
150 psi @ 72 Degrees F
Maximum Steam Pressure
150 psi @ 360 Degrees F
Thread Configuration
Threaded on Both Ends
Side A Gender
Male
Fitting Compatibility
Class 150
Material Grade
316
Side B Gender
Male
Metal Pipe Construction
Welded
Schedule
Schedule 40
Side A Connection Type
Threaded
Thread Sealant Type
PTFE
Maximum Operating Temperature
392 Degrees F
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Minimum Operating Temperature
-40 Degrees F
Shell Material
Stainless Steel

Description

The ZORO SELECT - ZUSA-PF-2978 is a stainless steel pipe constructed with a Schedule 40 wall thickness, rated for conveying the specified fluids, gases, or vapors within the specified parameters. With an inside diameter of 1 39/64 inches and an outside diameter of 1 29/32 inches, the pipe is manufactured from corrosion-resistant stainless steel and rated for specified pressure conditions. Its overall length is 4 feet, making it suitable for extended piping runs or connections within fluid or gas systems.

Key Features:

  • Made from stainless steel grade 316, offering corrosion resistance and material durability.
  • Rated maximum operating pressure of 150 psi at 72°F and maximum steam pressure of 150 psi at 360°F.
  • Constructed with welds and threading conforming to industry standards.
  • Threaded connections: both sides feature male threads with NPT thread standard.
  • Pipe connection types include threaded on both ends, supporting standard fittings and attachments.
  • Standards compliance include ANSI/ASME B1.20.1, ASTM A312, and ASTM A733.
  • Wall thickness of 0.145 inches contributes to pressure capacity and structural integrity.

Restrictions

Ratings & reviews