1/4" MNPT x 2" TOE Stainless Steel Pipe Nipple Sch 40

  • Mfr # T6WNB3

  • Zoro # G0913026


product price:  $1.75
/ea

Key Features

Pipe Size - Nominal
1/4 in
Pipe Connection Type
Threaded On One End
Pipe Type
Pipe Nipple
Pipe Schedule
40
Seamless/Welded
Seamless
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T6WNB3
Zoro #
G0913026
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Nominal
1/4 in
Overall Pipe Length
2 in
Pipe Size (Nominal)
1/4"
Outside Dia.
35/64 in
Pipe Size
1/4"
Wall Thickness
0.078 in
Pipe Size (Fittings)
1/4"
Inside Dia.
23/64 in
Overall Length
2 in
Outside Diameter
35/64 in
Inside Diameter
23/64 in
Nominal Pipe Size
1/4 in

Details

Pipe Connection Type
Threaded On One End
Pipe Type
Pipe Nipple
Pipe Schedule
40
Seamless/Welded
Seamless
Material - Pipe
316 Stainless Steel
Basic Pipe Fitting Shape
Nipple
Item
Nipple
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
MNPT
Pipe Fitting Schedule/Class
Schedule 40
Thread Type
NPT
Pipe Thread Type
MNPT
Specific Pipe Fitting Shape
Nipple
Temp. Range
-20 Degrees to 650 Degrees F
Pipe Fitting Material
316 Stainless Steel
Standards
ASME B1.20.1, ASTM A312, ASTM A733
Max. Pressure
2184 psi @ 650 Degrees F
Fittings Sub-Category
Nipples
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Maximum Operating Pressure
2184 psi @ 650 Degrees F
Material Grade
316
Material
Stainless Steel
Schedule
Schedule 40
Side A Thread Type
NPT
Minimum Operating Temperature
-20 Degrees F
Side B Connection Type
Unthreaded
Thread Configuration
Threaded on One End
Side A Gender
Male
Maximum Operating Temperature
650 Degrees F
Metal Pipe Construction
Seamless

Description

Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Inside Diameter 23/64 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 2184 psi @ 650 Degrees F, Maximum Operating Temperature 650 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1/4 in, Outside Diameter 35/64 in, Overall Length 2 in, Schedule Schedule 40, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Unthreaded

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.