AlphaTec(R) 09-430 Chemical Resistant Gloves, Neoprene, 31 in L, 80 mil, Black, 10, 1 PR

  • Mfr # 09-430

  • Zoro # G0916325


product price:  $77.15
/pr
Free Shipping & Returns

Key Features

Color
Black
Size
10
Glove Size
10
Glove Materials
Neoprene
Glove Length
31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09-430
Zoro #
G0916325
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Size
10
Glove Size
10
Glove Length
31 in
Glove Thickness
80 mil
Length
31"
Thickness
Standard Weight
Size - Numeric
10

Details

Item
Chemical Resistant Gloves
Color
Black
Glove Materials
Neoprene
Latex-Free
Contains Latex
Cuff Style
Gauntlet
Glove Texture
Smooth
Series
AlphaTec(R) 09-430
Standards
FDA 21 CFR 177.2600, ANSI, EN 388 3121, EN374
Resists
Cuts, Abrasions, and Chemicals
Supported / Unsupported
Supported
Glove Texture Location
Smooth
ANSI/ISEA Puncture Level
1
ANSI/ISEA Cut Level
A2
Special Features
Curved Fingers and A Wing Thumb, Suitable for Intermittent Handling of Warm Liquids, Two Piece Lining Eliminates Irritating Seams
ANSI/ISEA Abrasion Level
3
Application
Chemical Plants and Transportation, Chemical Processing, Oil Refining and Petrochemicals, Cleaning and Degreasing, Handling Oils, Acids, Caustics and Alcohols, Handling Specialty Chemicals, Hazmat Work, Plating Operations
Coating Material
Neoprene
Glove Coating Material
Neoprene
Insulated
Insulated
Glove Hand Style
Left and Right
Glove Coating Finish
Smooth
Glove Coating Coverage
Full
Dual Layer
Dual Layer Not Included
ANSI/ISEA Cut Load
500 g
Glove Liner Material
Cotton Jersey
Max. Temp.
212 Degrees F
Chlorinated/Non Chlorinated
Non-Chlorinated
Impact Glove Type
CE Rated
Min. Temp.
Not Rated
Brand and Series
Ansell AlphaTec 09-430
Glove Insulation Material
Cotton Jersey
Silicone-Free
Contains Silicone
Biodegradable
Non-Biodegradable
Glove Coating Color
Black
EN ISO 374 Chemical Rating
Type A - AKLMPT
Glove Construction
Rubber
ANSI/ISEA Puncture Force
10 N
Cut-Resistance Coverage
Palm Side
Sterile/Non-Sterile
Non-Sterile
Accelerator Free
Contains Accelerators
EN 388 Impact Rated
Not EN 388 Impact Rated
ANSI/ISEA Abrasion Cycles
1,000
Anti-Static
Anti-Static Not Included
EN ISO 374-5 Microorganism Protection Type
Bacteria, Fungi

Description

Chemical-Resistant Gloves, Neoprene, Smooth, 80 mil, 31 in, Cuff Gauntlet, Lining Fleece/Jersey, Glove Size 10, Color Black, Supported, Standards ANSI, CE 0493, EN ISO 374-1:2016 Type A AKLMPT, EN 374 AKL, EN 374, EN ISO 374-5:2016, EN 388 3121B, EN 388 3121, EN 407 X1XXXX, Resists Abrasions, and Chemicals, Cuts, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.