Butterfly Valve, Lug, Size 2 1/2 In

  • Mfr # ML232B

  • Zoro # G0916842


product price:  $207.89
/ea
Free Shipping & Returns

Key Features

Style
Lug
Body Material
Ductile Iron
Pipe Size
2 1/2 in
Max. Water Pressure
200 psi
Handle Type
Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ML232B
Zoro #
G0916842
UPC #
697988626676
Country of Origin
United States

Dimensions

Pipe Size
2 1/2 in
Bolt Circle Dia.
5 1/2 in
Lug Dia.
5/8-11
Handle Length
11 in
Lug Diameter
5/8"-11
Nominal Valve Size
2 1/2 in

Details

Item
Butterfly Valve
Style
Lug
Body Material
Ductile Iron
Max. Water Pressure
200 psi
Handle Type
Lever
Standards
ABS
Number of Bolt Holes
4
Temp. Range
10 to 180 Degrees F
Liner Material
Buna-N
Disc Material
Ductile Iron
Seal Material
Buna-N
Operating Temperature - Maximum
180 Degrees F
Number of Stop Positions
10
Number of Flange Bolt Holes
4
Maximum Pressure - Steam
Not Rated
Stem Material
416 Stainless Steel
Disc Alignment
Concentric
Manufacturer Warranty
1 yr
Operating Temperature - Minimum
10 Degrees F
Coefficient of Volume (Cv)
266
For Media
Gas, Oil, Water
Vacuum Service Rating
Not Rated
Maximum Pressure - Operating
200 psi
Includes Disc Position Indicator
Disc Position Indicator Included
Connection Type
Lug
3-A Standard Compliance
Not Rated
Valve Series
M

Description

Butterfly Valve, Lug Style, Body Material Ductile Iron, Max. Water Pressure 200 psi, Pipe Size 2 1/2 in, Temp. Range 10 to 180 Degrees F, Liner Material Buna-N, Disc Material Ductile Iron, Handle Type Lever, Number of Bolt Holes 4, Bolt Circle Dia. 5 1/2 in, Lug Dia. 5/8-11, Standards ABS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.