Solenoid Valve, 2-Way, 2-Position, Normally Open, 3/4 in Pipe Size, 120V AC, Diaphragm, Piston

  • Mfr # 8220G095

  • Zoro # G0917113


product price:  $628.99
/ea
Free Shipping & Returns

Key Features

For Media
Hot Water, Steam
Valve Ways
2-Way
Valve Starting Configuration
Normally Open
Nominal Pipe Size
3/4 in
Inlet Connection Type
NPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8220G095
Zoro #
G0917113
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
3/4 in
Overall Length
2-25/32 in
Overall Height
5-5/16 in
Overall Width
3-3/8 in
Center Line Pipe Center Size
4-1/2 in
Orifice Diameter
3/4 in

Details

For Media
Hot Water, Steam
Valve Ways
2-Way
Valve Starting Configuration
Normally Open
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
Voltage
120V AC
Valve Type
Diaphragm, Piston
Operation Type
Pilot Operated
Seal Material
PTFE
Operating Pressure Differential - Maximum
150 psi Hot Water, 125 psi Steam
Operating Pressure Differential - Minimum
5 psi Hot Water, Steam
Item
Solenoid Valve
Body Material
Brass
Max. Fluid Temp. Steam
353 Degrees F
Valve Design
Diaphragm
Max. Fluid Temp. Hot Water
210 Degrees F
Coil Enclosure
Without Junction Box, Watertight
Electrical Connections
1/2" Conduit w/18" Leads
Ambient Temp. Range
125 Degrees F
Coil Insulation Class
H
Standards
CSA, UL Listed
Application
Hot Water, Steam
Fluid Temperature - Maximum
210 Degrees F
Operating Pressure Differential Steam - Minimum
5 psi
Operating Pressure Differential Hot Water - Minimum
5 psi
Operating Pressure Differential Light Oil - Maximum
Not Rated
Environmental Rating
Hazardous, Indoor, Outdoor, Washdown
Includes Coil
Yes
Coefficient of Volume (Cv)
5
Ambient Temperature - Maximum
140 Degrees F
Operating Pressure Differential Steam - Maximum
125 psi
Operating Pressure Differential Air/Inert Gas - Maximum
Not Rated
Operating Pressure Differential Water - Maximum
Not Rated
Wattage
16.1 W
Thread Type
NPT
NEMA Enclosure Rating
1, 2, 3, 3S, 4, 4X
Ambient Temperature - Minimum
14 Degrees F
Operating Pressure Differential Hot Water - Maximum
150 psi
Valve Positions
2-Position
Frequency
60 Hz

Description

The ASCO 8220G095 is a pilot-operated, normally open solenoid valve designed for controlling the flow of hot water and steam. Constructed with a brass body and PTFE seals, it features a diaphragm valve design with 2-way, 2-position operation. Ambient temperature range: 14°F to 125°F. Maximum fluid temperatures: 210°F (hot water); 353°F (steam). Pressure differential ranges: 5 to 150 psi (hot water); 5 to 125 psi (steam).

Key Features:

  • Valve Type: Diaphragm, Piston with 2-Way, 2-Position configuration
  • Valve Starting Configuration: Normally Open
  • Body Material: Brass; Seal Material: PTFE
  • Orifice Diameter: 3/4 in; Nominal Pipe Size: 3/4 in; Center Line Pipe Center Size: 4-1/2 in
  • Operating Pressure Differential: 5 to 150 psi (Hot Water), 5 to 125 psi (Steam)
  • Ambient Temperature Range: 14°F minimum to 125°F maximum
  • Maximum Fluid Temperature: 210°F (Hot Water), 353°F (Steam)
  • Coil Included: Yes; Coil Insulation Class: H; Wattage: 16.1 W; Voltage: 120V AC; Frequency: 60 Hz
  • Electrical Connections: 1/2 in conduit with 18 in leads; Coil Enclosure: Without Junction Box, Watertight
  • Inlet/Outlet Connection Type: NPTF with NPT thread type
  • Dimensions: Overall Length 2-25/32 in; Width 3-3/8 in; Height 5-5/16 in
  • Environmental Rating: Hazardous, Indoor, Outdoor, Washdown
  • Standards: CSA, UL Listed; NEMA Enclosure Ratings: 1, 2, 3, 3S, 4, 4X

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.