Combination Padlock, Body Thickness 1 in, Number of Dials 4, Lock Body Color Black, Gold Bottom

  • Mfr # 178D

  • Zoro # G0919642


product price:  $15.49
/ea

Key Features

TSA Approved
No
Number of Dials
4
Resettable
Resettable
Dial Location
Bottom
Padlock Body Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
178D
Zoro #
G0919642
UPC #
071649060496
Country of Origin
China

Dimensions

Shackle Width
1 in
Shackle Height
1 in
Shackle Dia.
5/16 in
Body Thickness
1 in
Body Width
2 in
Body Height
1 1/2 in
Shackle Diameter
5/16 in

Details

TSA Approved
No
Number of Dials
4
Resettable
Resettable
Dial Location
Bottom
Padlock Body Shape
Rectangular
Key Type
Combination
Weather Resistant
Yes
Shackle Material
Hardened Steel
Key Control
No
For Use With
Lockers, Job Boxes and Gang Boxes, Utility Meters, Substations and Cable Boxes, Tool Chests and Tool Boxes, Tool Cribs
Item
Combination Padlock
Number of Pins
0
Body Material
Die Cast
Number of Bumpers
0
Control Key Registration Required
No
Includes Lock Cover
No
Lock Body Color
Black
Combination Alike
No
Number of Locks in Pack
1
Control Key Included
No
Lock Body Finish
Powder Coated
Dial Color
Gold
Lock Body Material
Zinc Die-Cast
Combination Type
Resettable
Shackle Shape
Rounded
Features
Set-Your-Own 4-digit Combination
Combination Style
Scrolling
Shackle Type
Standard Shackle
Vertical Shackle Clearance
1 in
Horizontal Shackle Clearance
1 in
Lock Body Shape
Rectangular
Environment
Both
Number of Digits
Four Numbers

Description

Combination Padlock, Body Height 1 1/2 in, Body Material Die Cast, Body Thickness 1 in, Body Width 2 in, Body Color Black, Control Key Registration Required No, Dial Location Bottom, For Use With Lockers, Job Boxes and Gang Boxes, Utility Meters, Substations and Cable Boxes, Tool Chests and Tool Boxes, Tool Cribs, Key Control No, Key Type Combination, Number of Bumpers 0, Number of Dials 4, Number of Pins 0, Resettable Resettable, Shackle Dia. 5/16 in, Shackle Height 1 in, Shackle Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.