Hanging Strap For Pipe, 100 ft L, 5/32 in/1/4 in Holes, 1/2 in Hole Space, 24 ga 304 Stainless Steel

  • Mfr # 24SS100

  • Zoro # G0923991


product price:  $103.99
/ea
Free Shipping & Returns

Key Features

Type
Perforated
Length (Ft.)
100 ft
Width
3/4 in
Material
304 Stainless steel
Gauge
24
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
24SS100
Zoro #
G0923991
UPC #
-
Country of Origin
United States

Dimensions

Length (Ft.)
100 ft
Width
3/4 in
Length (In.)
100 ft.
Overall Length
100 ft
Overall Width
3/4 in
Mounting Hole Diameter
5/32 in, 1/4 in

Details

Item
Hanging Strap
Type
Perforated
Material
304 Stainless steel
Gauge
24
Hanger Material
Stainless Steel
For Use On
Pipe
Resistance Properties
Corrosion Resistant
Metal Material Gauge
24 ga
Band Type
Perforated/Holes
Hole Spacing
1/2 in
Hanger Material Grade
304
Mount Type
Bolt, Nail

Description

Hanging Strap, Finish Not Applicable, Hanger Material Stainless Steel, Hanger Material Grade 304, Hole Spacing 1/2 in, Metal Material Gauge 24 ga, Mounting Hole Diameter 5/32 in, 1/4 in, Overall Length 100 ft, Overall Width 3/4 in, For Use On Pipe, Mount Type Bolt, Nail, Band Type Perforated/Holes, Resistance Properties Corrosion Resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.