1" MNPT x 4" TBE Galvanized Steel Pipe Nipple Sch 40

  • Mfr # 0334531001

  • Zoro # G0924436


product price:  $15.79
/ea

Key Features

Pipe Size - Nominal
1 in
Overall Pipe Length
4 in
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Material - Pipe
Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
0334531001
Zoro #
G0924436
UPC #
069029105578
Country of Origin
United States

Dimensions

Pipe Size - Nominal
1 in
Overall Pipe Length
4 in
Pipe Size (Nominal)
1"
Pipe Size (Fittings)
1"
Wall Thickness
0.179 in
Outside Diameter
1 5/16 in
Inside Diameter
61/64 in
Overall Length
4 in
Nominal Pipe Size
1 in

Details

Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Material - Pipe
Steel
Pipe Schedule
40
Pipe Thread Type
MNPT x MNPT
Max. Pressure
150 psi @ 150 Degrees F
Pipe Fitting Material
Galvanized Steel
Item
Galvanized Steel Pipe Nipple
Specific Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Nipple
Metal Detectable
Yes
Standards
ANSI B1.20.1, ASTM A53 Type E, ASTM A733, WWN 351
Pipe Fitting Connection Type
MNPT x MNPT
Pipe Fitting Schedule/Class
Schedule 40
Manufacture Location
Made in USA*
Side B Thread Type
NPT
Side A Thread Type
NPT
Metal Pipe Construction
Welded
Material
Steel
Finish/Coating
Black Anodized
Side A Gender
Male
Material Grade
Grade B
Application
Air, Gas, Non-Potable Water, Oil, Steam
Maximum Operating Pressure
150 psi @ 150 Degrees F
Schedule
Schedule 40
Side B Gender
Male
Thread Configuration
Threaded on Both Ends
Side A Connection Type
Threaded
Fitting Compatibility
Schedule 80
Side B Connection Type
Threaded

Description

Pipe Nipple, Application Air, Gases, Non-Potable Water, Oils, Finish/Coating Black Anodized, Fitting Compatibility Not Applicable, Inside Diameter 61/64 in, Manufacture Location Made in USA, Material Steel, Material Grade Grade B, Maximum Operating Pressure 150 psi @ 150 Degrees F, Maximum Operating Temperature Not Applicable, Maximum Steam Pressure Not Applicable, Metal Pipe Construction Welded, Minimum Operating Temperature Not Applicable, Nominal Pipe Size 1 in, Outside Diameter 1 5/16 in

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.