Pin & Sleeve Plug, 60 A, 120/208V AC, Three Phase, 4 Pole, IEC Grounding, Blue, NEMA Not Rated

  • Mfr # HBL560P9W

  • Zoro # G0925522


product price:  $515.70
/ea
Free Shipping & Returns

Key Features

Voltage Rating
120/208V AC
Number of Poles
4
Number of Wires
5
IP Rating
IP67
Wire Connection Type
Screw Terminals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HBL560P9W
Zoro #
G0925522
UPC #
783585405704
Country of Origin
United States

Dimensions

Overall Length
10.14 in
Outside Diameter
4.48 in
Maximum Wire Size
2 AWG
Face Diameter
2.72 in
Minimum Wire Size
8 AWG
For Minimum Cable Diameter
0.83 in
Display Size
Standard Sized
Wire Size
#8 AWG to #2 AWG
For Maximum Cable Diameter
0.83 in

Details

Item
Pin & Sleeve Plug
Current Rating
60 A
Voltage Rating
120/208V AC
Phase
Three
Number of Poles
4
Number of Wires
5
IP Rating
IP67
Wire Connection Type
Screw Terminals
Connection Orientation
Straight
Housing Color
Blue
Cap Type
No Cap or Cover
Standards
CSA Standard C22.2 No. 182.1, UL Classified to IEC60309-1, UL Listed, File E146032
Resistance Properties
Impact Resistant, Moisture Resistant
Body Material
Zytel 801 Nylon
Grounding Style
IEC
Features
Watertight and Abuse Resistant
Body Material - Pin and Sleeve
Zytel 801 Nylon
HP
3 hp
Switch Rated
No
Material
Composite
Application
High Ampacity Connections
Maximum Operating Temperature
75 Degrees C
NEMA Enclosure Rating
Not Rated
Shrouded
Yes
Housing Material
Non-Metallic
Reverse Service
No
Power Indicating Light
No
Horsepower Rating
3 hp
Minimum Operating Temperature
-40 Degrees F
Hub Style
Standard
Series
HBL Heavy Duty
OEM Brand Name
Hubbell Wiring Device-Kellems
Industry Standard(s)
CSA Standard C22.2 No. 182.1 UL Classified to IEC60309-1 UL Listed, File E146032
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 3,000V AC Min Electrical - Max. Working Voltage - 600V AC RMS Environmental - Flammability - HB or Better per UL 94 or CSA C22.2 No. 0.17 Environmental - Ingress Protection - IP67 Suitability Environmental - Moisture Resistance - Watertight per IEC 60309-1 Environmental - Operating Temperature - Maximum Continuous 75°C Minimum - 40°C w/o impact Mechanical - Impact Resistance - Per CSA C22.2 No. 182.1 / UL1682 Mechanical - Product Identification - Identification and ratings are a permanent part of the device housing. Mechanical - Terminal Identification - Terminals identified in accordance with North American and IEC conventions
Style
Plug
Material - Mounting Hardware
Cord Mounted
Cord Type
All Portable
Environmental Conditions
Watertight
Connection Type
Screw Terminals

Description

Watertight Devices - Hubbell’s IEC 60309 Pin and Sleeve plugs, connectors, inlets and receptacles are the highest performing products available. The HBL® series of IEC pin and sleeve were designed for the demanding North American market. Hubbell was the first and is still only manufacturer of IEC 60309 devices in the USA and have numerous innovative features noted below. The IEC line of plugs and connectors are made with a rugged super tough, one-piece housing. The thermoset polyester contact carrier provides a high resistance to electrical tracking. They withstand higher temperatures which may result from overload or arcing. The heavy-duty, external cord grip provides superior strain relief on the conductors. Hubbell’s horsepower rated plugs and receptacles meet NEC 430.109(F) requirements and recognized as an approved disconnecting “line of sight” disconnecting means.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products