Proto
13 Piece SAE L-Shape Hex Key Set, J4980
Mfr # J4980
Zoro # G0928584
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Alloy steel
- Finish Black Oxide
- Handle Material Alloy Steel
- Handle Type L-Shape
- Includes Plastic Index
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 8 Piece Torx? Fold-Up Torx? Key Set, J4979TXCG J4979TXCG
- PROTO 9 Piece SAE Fold-Up Hex Key Set, J4992CG J4992CG
- PROTO 7 Piece Metric Fold-Up Hex Key Set, J4974 J4974
- PROTO 11 Piece SAE T-Shape Hex Key Set, J4968 J4968
- PROTO 6 Piece Metric Fold-Up Hex Key Set, J4973CG J4973CG
- PROTO 7 Piece SAE L-Shape Hex Key Set, J4982 J4982
- PROTO Proto J46405 T-Handle Hex Key - 5/64", 6" Long J46405
- PROTO SET FOLDING HEX 5PC LONG PO4994
- PROTO 14 Pc Long Hex Key Set 577-4987
- EKLIND 8 Piece SAE T-Shape Hex Key Set, 33198 33198
- EKLIND 8 Piece 9" Cushion Grip Metric Hex T-Key Set 55198
- Proto Hex Keys & Hex Key Sets