3" MNPT x 10 ft TBE 316 Stainless Steel Pipe Sch 40

  • Mfr # T6BNK22

  • Zoro # G0928916


product price:  $978.99
/ea
Sold in multiples of 5 for $4,894.95
Item requires special delivery charges. A $27.00 per item surcharge will be applied.

Key Features

Pipe Size - Nominal
3 in
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe
Pipe Schedule
40
Seamless/Welded
Seamless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T6BNK22
Zoro #
G0928916
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Nominal
3 in
Overall Pipe Length
10 ft
Pipe Size (Fittings)
3"
Wall Thickness
0.197 in
Outside Dia.
3 1/2 in
Pipe Size (Nominal)
3"
Inside Dia.
3 37/200 in
Outside Diameter
3 1/2 in
Nominal Pipe Size
3 in
Overall Length
10 ft
Inside Diameter
3 1/8 in

Details

Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe
Pipe Schedule
40
Seamless/Welded
Seamless
Material - Pipe
316 Stainless Steel
Max. Pressure
150 psi
Pipe Thread Type
MNPT x MNPT
Thread Type
NPT
Temp. Range
-60 Degrees to 450 Degrees F
Material (Pipe)
316 Stainless Steel
Basic Pipe Fitting Material
Metal
Standards
ASME B1.20.1, ASTM A312, ASTM A733
Item
Pipe
Side B Thread Type
NPT
Material Grade
316
Maximum Operating Pressure
150 psi
Side B Connection Type
Threaded
Maximum Operating Temperature
450 Degrees F
Gravity Flow
No
Side B Gender
Male
Schedule
Schedule 40
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Thread Configuration
Threaded on Both Ends
Fitting Compatibility
Schedule 40
Metal Pipe Construction
Seamless
Side A Connection Type
Threaded
Material
Stainless Steel
Minimum Operating Temperature
-60 Degrees F
Side A Thread Type
NPT
Side A Gender
Male

Description

Pipe, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Gravity Flow No, Inside Diameter 3 1/8 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 3 in, Outside Diameter 3 1/2 in, Overall Length 10 ft, Schedule Schedule 40, Side A Connection Type Threaded

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.