2" OD x 6 ft. Seamless 304 Stainless Steel Tubing

  • Mfr # ZUSA-HTM-82

  • Zoro # G0930291


product price:  $209.99
/ea
Free Shipping & Returns

Key Features

Outside Diameter
2 in
Wall Thickness
0.065"
Tube Material
304 Stainless Steel
Tube Length
6 ft.
Inside Diameter
1.87 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-HTM-82
Zoro #
G0930291
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Diameter
2 in
Wall Thickness
0.065"
Tube Length
6 ft.
Inside Diameter
1.87 in
Inside Dia.
1.87"
Outside Dia.
2"
Outside Dia. Tolerance
+0.020 in /-0.020 in
Outside Diameter Tolerance
+/-0.02 in
Overall Length
6 ft

Details

Tube Material
304 Stainless Steel
Standards
ASTM A213, ASTM A269
Type
Seamless
Max. Pressure
1091 psi @ 72 Degrees F
Temp. Range
-425 Degrees to 1500 Degrees F
Item
Tubing
Fabrication
Seamless
Weight per Foot
1.343 lb/ft
Material Grade
304
System of Measurement
Inch
Cleaned and Capped
No
For Environment
Marine
Maximum Operating Pressure
1,091 psi @ 72 Degrees F
Minimum Operating Temperature
-425 Degrees F
Maximum Operating Temperature
1,500 Degrees F
Industry Application
Chemical Processing, Hydraulic and Instrumentation, Mechanical, Pulp and Paper Industries, Textile
Tube Form
Straight
Temper
Annealed
Resistance Properties
Corrosion Resistant, Pitting Resistant
Material
304 Stainless Steel
Market
Industrial

Description

Tubing, Cleaned and Capped No, Coating Color Not Applicable, Copper Tube Type Not Applicable, Fabrication Seamless, Inside Diameter 1.87 in, Material 304 Stainless Steel, Material Grade 304, Maximum Operating Pressure 1,091 psi @ 72 Degrees F, Maximum Operating Temperature 1,500 Degrees F, Outside Diameter 2 in, Overall Length 6 ft, Resistance Properties Corrosion Resistant, Pitting Resistant, Standards ASTM A213, ASTM A269, Temper Annealed, Tube Form Straight, Wall Thickness 0.065 in

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.