Electric Chain Hoist, 1,000 lb, 15 ft, Hook Mounted - No Trolley, 115/230V AC, Yellow

  • Mfr # SNER005L-15

  • Zoro # G0931716


product price:  $3,339.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNER005L-15
Zoro #
G0931716
UPC #
-
Country of Origin
Japan

Dimensions

Manufacturers Warranty Length
1 yr
Housing Width
9 15/16 in
Housing Length
14 in
Housing Depth
6 5/8 in
Body Width
9 15/16 in
Lifting Hook Opening Width
29/32 in
Mfr. Warranty Length
1 yr
Maximum Lifting Length
15 ft
Body Length
14 in
Body Depth
6 5/8 in
Controller Cord Length
11 ft
Minimum Retracted Length
14 in

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container
Lift Speed
7 fpm
Load Capacity
1,000 lb
Min. Between Hooks
14 in
Motor HP
0.34 hp
Phase
1
Standards
ASME B30.16, ASME HST-1, NFPA 70
Voltage
115/230V AC
Fits Brand
Harrington Hoists Inc
Clutch
Friction
Amps @ Low Volts
7.7 A
Number of Speeds
1
Finish
Electrostatic Enamel
Control
110V Push Button Control Pendant
Brake
Pull Rotor Motor
Thermal Protection
Not Available and Not Included
Lubrication
Oil Bath
Classification
H4
Control Cord
11 ft
Trolley Configuration
Hook Mounted
Reeving
1
Item
Electric Chain Hoist
Material
Die Cast Aluminum
Features
Extreme-Duty, Fan-Cooled Motor, Heavy Cast-Iron Chain Guide, Friction Clutch, Oil Bath-Lubricated, Heat-Treated Gearing, Self-Adjusting Maintenance-Free Brake
Programmable
Non-Programmable
Resistance Properties
Corrosion Resistant
Hoist IP Rating
IP55
Starts and Stops per Hour
360
Clutch Type
Friction Clutch
Brake Type
Pull Rotor
Lifting Hook Type
Swivel Hook with Safety Latch
For Outdoor Use
Yes
Current at Min. Voltage
7.7 A
Number of Reeves
1
Fixed Lift Speed
7 fpm
Chain Finish
Nickel Plated
Pendant IP Rating
IP65
Body Material
Aluminum
Current at Max. Voltage
3.9 A
Chain Grade
Grade 80
Duty Classification
H4
Maximum Lifting Capacity
1,000 lb
Includes Brake
Brake Included
Included Components
Chain Container, Pendant, Safety Latch Hook
Includes Clutch
Clutch Included
Body Finish
Enamel
Headroom
14 in
Controls
Push Button Pendant
Chain Material
Alloy Steel
Number of Load Chains
1
Motor Horsepower
3/8 hp
Lifting Hook Material
Carbon Steel
Overload Protection Included
Yes
Mount Type
Hook Mounted - No Trolley
Operating Voltage
115/230V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 1,000 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 7 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed Not Applicable, Maximum Lifting Length 15 ft, Current at Minimum Voltage 7.7 A, Current at Maximum Voltage 3.9 A, Motor Horsepower 3/8 hp, Operating Voltage 115/230V AC, Headroom 14 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.