304 Stainless Steel 90 Elbow, 1 in x 1 in Fitting Pipe Size, Female NPT x Female NPT, Class 150

  • Mfr # 409E111N010

  • Zoro # G0933003


product price:  $13.29
/ea

Key Features

Specific Fitting Shape
90 Degree Elbow
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Elbow
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
409E111N010
Zoro #
G0933003
UPC #
190735911266
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
1"
Pipe Size (Fittings)
1"
Pipe Size
1"
Fitting Side A Nominal Pipe Size
1 in
Fitting Side A Outside Diameter
1 in
Fitting Side B Nominal Pipe Size
1 in
Fitting Side B Outside Diameter
1 in

Details

Specific Fitting Shape
90 Degree Elbow
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Elbow
Basic Pipe Fitting Material
Metal
Item
90 Degree Elbow
Pipe Fitting Schedule/Class
Class 150
Specific Pipe Fitting Shape
90 Degrees Elbow
Max. Pressure
300 psi
Max. Steam Pressure
150 psi
Fittings Sub-Category
Elbows
Standards
ASME B1.20.1, ASTM A351, MSS SP-114
Application
Air, Natural Gas, Non-Potable Water, Oil, Potable Water, Steam
Fitting Side A Pipe Threading
11
Maximum Operating Pressure
300 psi
Low Lead Compliance Level
Compliant
Fitting Side B Pipe Threading
11
Includes Seal
No
Includes Pre-Applied Thread Sealant
No
Fitting Side B Type
NPT
Color
Silver
For Pipe Schedule
40
Class
Class 150
Fitting Side B Gender
Female
Fitting Side A Type
NPT
Material Grade
304
Fitting Side A Gender
Female

Description

The ZORO SELECT - 409E111N010 is a stainless steel 90 Degree Elbow pipe fitting designed to connect two 1-inch pipes at a right angle to change the flow direction. Applications include air, natural gas, non-potable water, oil, potable water, and steam. Female FNPT threads on both ends; connects to compatible FNPT-threaded pipes or fittings. Rated for Class 150 pressure with a maximum operating pressure of 300 psi and a maximum steam pressure of 150 psi, it meets ASTM-A-351 material standards and conforms to ANSI B1.20.1 threading as well as MSS-SP-114 Class 150 pressure ratings. Key Features:

  • Material: 304 Stainless Steel
  • Shape: 90 Degree Elbow
  • Nominal Pipe Size: 1 inch on both ends
  • Connection Type: Female FNPT threads on both ends
  • Pipe Thread Size: 11 threads per inch on both ends
  • Pressure Rating: Class 150 for general and steam service
  • Maximum Operating Pressure: 300 psi
  • Maximum Steam Pressure: 150 psi
  • Applications include Air, Natural Gas, Non-Potable Water, Oil, Potable Water, and Steam systems
  • Color: Silver
  • Does not include pre-applied thread sealant or seals

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.