Antifatigue Mat, 8 ft. L x 4 ft. W, 5/8" Thickness, Vinyl, Diamond Plate, Black
Mfr # 497
Zoro # G0934007
product price:Â $167.99
/ea
Free Shipping & Returns
Key Features
Thickness
5/8"
Material
PVC Surface With Recycled Urethane Sponge
Surface Material
Vinyl
Mat Surface Pattern
Diamond Plate
Edge Style
Beveled
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
497
Zoro #
G0934007
UPC #
715411542314
Country of Origin
United States
Dimensions
Length
8 ft.
Width
4 ft.
Thickness
5/8"
Length (Straight Wireway)
8 ft
Details
Item
Antifatigue Mat
Color
Black
Material
PVC Surface With Recycled Urethane Sponge
Surface Material
Vinyl
Mat Surface Pattern
Diamond Plate
Edge Style
Beveled
Standards
MVSS 302 / 'A'; Rating; Federal Standard 191; ASTM F1677; ASTM D395-98
Application
Suitable For Dry Environments
Mat Electrical Resistance
Electrical Properties Not Tested
Brake Fluid Resistant
No
Antifatigue
Yes
Fire Resistant/Fire Retardant
Flame and Fire Resistant
Weight
32 lb
Antimicrobial
No
Oil Resistant
No
Type
Anti-Fatigue Matting
Backing Material
Urethane Foam
Description
Antifatigue Mat, Width 4 ft, Thickness 5/8 in, Length 8 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.