This item is Discontinued.

Vaughan Rip Claw Hammer, Steel, 22 Oz, Smooth R404L

Rip Claw Hammer, Steel, 22 Oz, Smooth (Discontinued)

  • Mfr # R404L
  • Zoro # G0937553
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
R404L
Zoro #
G0937553
UPC #
051218101102
Country of Origin
United States

Dimensions

Overall Length (In.)
15-5/8
Face Dia. (In.)
1-3/16

Details

Item
Rip Claw Hammer
Head Weight (Oz.)
22.0
Handle
Steel w/Cushion Grip
Face
Smooth
Head Material
Steel
Head Weight (Lb.)
1.375
Features
Exclusive Shock Absorbing Plug
Meets/Exceeds
ASME

Description

Rip Claw Hammer, Head Material Steel, Features Exclusive Shock Absorbing Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.