Hex Head Plug Hex Head Plug, 1" Pipe, MNPT, Black Forged Steel

  • Mfr # 1MNF7

  • Zoro # G0938043


product price:  $8.29
/ea

Key Features

Specific Fitting Shape
Hex Head Plug
Fitting Connection Type
MNPT
Pipe Fitting Material
Black Forged Steel
Pipe Size (Fittings)
1"
Standards
ANSI B1.20.1, ASME B16.11 and SA105, and ASTM A105
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1MNF7
Zoro #
G0938043
UPC #
190735911334
Country of Origin
Multiple

Dimensions

Pipe Size (Fittings)
1"
Pipe Size - Pipe Fitting
1 in
Nominal Pipe Size
1 in

Details

Specific Fitting Shape
Hex Head Plug
Fitting Connection Type
MNPT
Pipe Fitting Material
Black Forged Steel
Item
Hex Head Plug
Standards
ANSI B1.20.1, ASME B16.11 and SA105, and ASTM A105
Specific Pipe Fitting Shape
Hex Head Plug
Max. Pressure
3000 psi@72 Degrees F
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Plug
Plug Construction
Solid
Pipe Fitting Schedule/Class
Class 3000
Fitting Schedule/Class
Class 3000
Includes Pre-Applied Thread Sealant
No
Includes Seal
No
Finish/Coating
Black

Description

Hex Head Plug, 1 in Nominal Pipe Size, Forged Steel, Black, Male NPT, Plug Construction Solid, Includes Pre-Applied Thread Sealant No, Includes Seal No

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.