Line Voltage Thermostat, Cool Only, 40 to 90F, Exposed Dial, 24 to 277V AC, 1C

  • Mfr # T26J-7C

  • Zoro # G0948005


product price:  $183.99
/ea
Free Shipping & Returns

Key Features

Compatible System Type
Electric Cooling
Display Type
Analog
Application
Cool Only
Switch Action
Close on Rise
Switch Type
SPST
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T26J-7C
Zoro #
G0948005
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Depth
2-7/8 in
Overall Width
2-15/16 in
Overall Height
4-11/16 in

Details

Compatible System Type
Electric Cooling
Display Type
Analog
Application
Cool Only
Switch Action
Close on Rise
Switch Type
SPST
Number of Cooling Stages
1
Temperature Control Range
40 to 90 Degrees F
Control Type
Exposed Dial
Voltage
24 to 277V AC
Item
Line Voltage Thermostat
Locked Rotor Amps @ 240V
18 A
Sensor Type
Bi-Metallic Spring
Standards
CSA Certified, UL Listed
Locked Rotor Amps @ 120V
36 A
Mounting Direction
Horizontal, Vertical
Electrical Connection Type
Screw Terminals
Full Load Amps @ 120V AC
6 A
Temperature Differential
1.3 Degrees F
Contact Rating
120V AC, 208V AC, 240V AC, 277V AC
Number of Poles
1
Temperature Scale
Fahrenheit/Celsius
Pilot Duty Rating
125 A @ 24/277V AC
Contact Type
Snap Action
Enclosure Finish
Gold Anodized
Minimum Control Temperature
40 Degrees F
Full Load Amps @ 240V AC
3 A
Housing Material
Plastic
Enclosure Color
Beige
Differential Type
Fixed
Maximum Control Temperature
90 Degrees F

Description

Line Voltage Thermostat,Thermostat, Switch Action Close on Rise, Sensor Type Bi-Metallic Spring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.