Float Valve, Bronze, FNPT Connection, 2"

  • Mfr # GHL200-GR

  • Zoro # G0955530


product price:  $1,273.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
2"
Float Size
7"
Connection Type
FNPT
Body Material
Bronze
Float Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GHL200-GR
Zoro #
G0955530
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
2"
Float Size
7"
Size
2"
Rod Length
18 in
Float Diameter
7 in
Nominal Valve Size
2 in
Connection Size - Side 1
2 in
Connection Size - Side 2
2 in

Details

Item
Float Valve
Connection Type
FNPT
Body Material
Bronze
Float Material
Stainless Steel
Valve Flow - Flow (2)
58 gpm
Valve Flow - Pressure (1)
60 psi
Max. Temp.
450 Degrees F
Mounting
Horizontal Piping
Valve Flow - Flow (1)
175 gpm
Rod Thread
1/4 in NPT
Valve Flow - Pressure (2)
20 psi
Valve Material
Bronze
Features
Globe Body Design, Heavy-Duty, Threaded Outlet
Rod Material
Brass
Max. Pressure
75 psi
Flow Rate
175 gpm @ 60 psi
Manufacturer Warranty
1 yr
Includes Float and Rod
Float and Rod Included
Connection Gender - Side 2
Female
Float Shape
Cylindrical
Connection Type - Side 2
NPT
Seat Style
Single Seated
Valve Body Style
Straight
Connection Gender - Side 1
Female
Maximum Pressure - Operating
75 psi
For Media
Water
Connection Type - Side 1
NPT
Operating Temperature - Maximum
100 Degrees F
Arm Adjustability
Adjustable
Operating Temperature - Minimum
33 Degrees F
Seal Material
PTFE

Description

Float Valve Assembly, Mounting Horizontal Piping, Size 2 in, Connection Type FNPT, Rod Thread 1/4 In. NPT, Rod Length 18 in, Rod Material Brass, Body Material Bronze, Valve Flow - Pressure (1) 60 psi, Valve Flow - Flow (1) 175 gpm, Valve Flow - Pressure (2) 20 psi, Valve Flow - Flow (2) 58 gpm, Max. Pressure 75 psi, Max. Temp. 450 Degrees F, Features Globe Body Design, Heavy-Duty, Threaded Outlet, Valve Material Bronze, Float Material Stainless Steel, Float Size 7 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.