Tactical Glove, Synthetic Leather Palm, 10" Length, Hook-and-Loop Cuff, Full Finger, Tricot Lining
Mfr # MG-72-011
Zoro # G0955670
product price:Â $23.99
/prKey Features
Size
XL
Cuff
Hook-and-Loop
Palm Material
Synthetic Leather
Application
Tactical, Rescue, General Purpose, Shooting, Mechanical
Finger Style
Full Finger
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MG-72-011
Zoro #
G0955670
UPC #
781513611951
Country of Origin
Multiple
Dimensions
Size
XL
Length
10"
Details
Item
Tactical Glove
Color
Coyote tan
Cuff
Hook-and-Loop
Palm Material
Synthetic Leather
Application
Tactical, Rescue, General Purpose, Shooting, Mechanical
Finger Style
Full Finger
Closure Type
Hook-and-Loop
Lining
Tricot
Back Material
Trekdry(R)
Grade of Leather
Synthetic
Cut
Clute
Standards
EN 388
Thumb Style
Reinforced
ANSI/ISEA Abrasion Level
0
Stitching Material
Nylon
Temp. Range
32 Degrees F to 200 Degrees F
EN 388 Rating
3121X
Description
Tactical Gloves, XL, Tan, 10 in, Hook-and-Loop Cuff, Lining Fabric, Synthetic Leather Palm Material, TrekDry(R) Back Material, Not Applicable Cut-Resistant Material, Nylon Stitching Material, Grade of Leather Synthetic, Hook-and-Loop Closure Type, Clute Cut, Reinforced Thumb Style, Full Finger Finger Style, Temp. Range 32 Degrees F to 200 Degrees F, Standards EN 388, ANSI/ISEA Abrasion Level 0, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.