Shop MECHANIX WEAR
See all product information
Create Account
Tactical Glove, EVA Foam and D3O(R) Palm, 12" Length, Extended Neoprene Cuff, Full Finger, Black
- Mfr # MP2-F55-008
- Zoro # G3590334
product price:Â
$
60.79
/pr
Key Features
Size
S
Color
Black
Cuff
Extended Neoprene
Palm Material
EVA Foam and D3O(R)
Application
Law Enforcement, Maintenance and Repair, Military, Shooting Sports, Tactical
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MP2-F55-008
- Zoro #
- G3590334
- UPC #
- 781513617762
- Country of Origin
- Lao People's Democratic Republic
- Item
- Tactical Glove
- Color
- Black
- Cuff
- Extended Neoprene
- Palm Material
- EVA Foam and D3O(R)
- Application
- Law Enforcement, Maintenance and Repair, Military, Shooting Sports, Tactical
- Finger Style
- Full Finger
- Closure Type
- Hook-and-Loop
- Lining
- Foam
- Back Material
- Thermoplastic Rubber
- Thumb Style
- Straight
- Cut
- Gunn
- Knuckle Padding Material
- EVA, Foam, Thermoplastic Rubber
- Standards
- EN 388, TAA Compliant
- Stitching Material
- Nylon
- Palm Construction
- Reinforced
- Temp. Range
- 32 Degrees F to 200 Degrees F
- Grade of Leather
- Synthetic
- EN 388 Rating
- 2121XP
- Sold As
- Pair
- Front Closure
- Hook-and-Loop
- Wire Color
- Black
- Glove Features [New]
- Reinforced Palm, Washable
Dimensions
- Size
- S
- Length
- 12"
- Bottle Size
- S
- Size - Alpha
- S
- Container Size
- S
Description
Tactical Gloves, S, Black, 12 in, Hook-and-Loop Cuff, Lining Foam, Synthetic Leather Palm Material, Thermoplastic Rubber Back Material, EVA, Foam, Thermoplastic Rubber Knuckle Padding Material, Nylon Stitching Material, Grade of Leather Synthetic, Hook-and-Loop Closure Type, Gunn Cut, Straight Thumb Style, Full Finger Finger Style, Temp. Range 32 Degrees F to 200 Degrees F, Standards EN 388, TAA Compliant, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.