Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Advance CFL Ballast, Magnetic, 50W, 120V H2Q26TPWI

CFL Ballast, Magnetic, 50W, 120V (Discontinued)

  • Mfr # H2Q26TPWI
  • Zoro # G0956611
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H2Q26TPWI
Zoro #
G0956611
UPC #
781087068267
Country of Origin
Unknown

Dimensions

Width
2-3/8"
Height
1-11/16"
Length
9-1/2"
Dimension Reference
A7

Details

Ballast Type
Magnetic
Input Watts
50
Item
CFL Ballast
Power Factor
Greater Than 0.90
Base Type
2 Pin
Light Output
Normal
Wiring Type
Series
Number of F26DBX Lamps
2
Min. Starting Temp.
50 Degrees F
Ballast Factor
0.82
Fixture Ballast Type
Magnetic

Description

CFL Ballast, 50 Degrees F Min. Starting Temp.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.