Coupling Coupling, 2-1/2" Pipe, Socket Weld, Black Forged Steel, Class 3000

  • Mfr # 1MNX6

  • Zoro # G0960662


product price:  $20.49
/ea

Key Features

Specific Fitting Shape
Coupling
Fitting Connection Type
Socket Weld
Pipe Fitting Material
Black Forged Steel
Pipe Size (Fittings)
2-1/2"
Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1MNX6
Zoro #
G0960662
UPC #
190735911501
Country of Origin
Multiple

Dimensions

Pipe Size (Fittings)
2-1/2"
Pipe Size - Pipe Fitting
2-1/2 in
Fitting Side A Nominal Pipe Size
2 1/2 in
Fitting Side B Nominal Pipe Size
2 1/2 in
Pipe Size
2-1/2"

Details

Specific Fitting Shape
Coupling
Fitting Connection Type
Socket Weld
Pipe Fitting Material
Black Forged Steel
Class
Class 3000
Item
Coupling
Standards
ANSI B1.20.1, ASME B16.11 and SA105, ASTM A105
Max. Pressure
3000 psi@72 Degrees F
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Coupling
Specific Pipe Fitting Shape
Coupling
Pipe Fitting Schedule/Class
Class 3000
Fitting Schedule/Class
Class 3000
Includes Pre-Applied Thread Sealant
No
Color
Black
Fitting Side B Type
Socket
Fitting Side A Type
Socket
Includes Seal
No
Finish/Coating
Black Oxide
Fitting Side A Pipe Threading
8
Fitting Side A Gender
Female
Fitting Side B Gender
Female
Fitting Side B Pipe Threading
8

Description

Coupling, Forged Steel, Black Oxide, Class Class 3000, 2 1/2 in, Female, Socket, 8, 2 1/2 in, Female, Socket, 8

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.