Non-Illuminated Push Button, 22mm, Metal

  • Mfr # XB4BA42

  • Zoro # G0963173


product price:  $27.39
/ea

Key Features

Color
Red
Action
Momentary
Type of Operator
Flush Button
Head Material
Metal
Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XB4BA42
Zoro #
G0963173
UPC #
785901380481
Country of Origin
France

Dimensions

Size
22 mm
Height
47 mm
Width
30 mm
Length
52 mm
Depth
2.05 in (52 mm)
Mounting Diameter
0.87 in (22 mm)
Panel Cutout Diameter
22 mm
Overall Height
1.85 in
Overall Width
1.18 in
Overall Depth
2.05 in
Manufacturer Warranty Length
18 mo

Details

Item
Flush Push Button Operator
Color
Red
Action
Momentary
Type of Operator
Flush Button
Head Material
Metal
Shape
Round
Contact Form
1NC
Bezel
Chrome Plated Metal
Basic Material
Metal
Terminal Connection
Screw Clamp
IP Rating
IP66, IP67, IP69, IP69K
NEMA Rating
1, 12, 13, 2, 3, 4, 4X
Contact Rating
10A @ 600V AC
Standards
Bureau Veritas, CSA, CSA C22.2 No.14, DNV, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, Germanischer Lloyd (GL), JIS C8201-1, JIS C8201-5-1, Lloyd's Register, REACH, RoHS, UL 508, UL Listed, WEEE
Number of Operators
1
NEMA Contact Rating Designation
A600/Q600
Material
metal
Product Type
Push Button Operators
Rated Insulation Voltage
600 V 3)IEC 60947-1
Product Certifications
LROS (Lloyds register of shipping); GL; BV; CSA; DNV; UL Listed
Ambient Air Temperature For Operation
-40 to 158°F (-40 to 70°C)
Contact Type and Composition
1 NC
Fixing Collar Material
Zamak
Electrical Durability
1000000 cycles, AC-15, 2 A 230 V 3600 cyc/h 0.5 IEC 60947-5-1 appendix C; 1000000 cycles, AC-15, 3 A 120 V 3600 cyc/h 0.5 IEC 60947-5-1 appendix C; 1000000 cycles, AC-15, 4 A 24 V 3600 cyc/h 0.5 IEC 60947-5-1 appendix C; 1000000 cycles, DC-13, 0.2 A 110 V 3600 cyc/h 0.5 IEC 60947-5-1 appendix C; 1000000 cycles, DC-13, 0.5 A 24 V 3600 cyc/h 0.5 IEC 60947-5-1 appendix C
Overvoltage Category
Class I IEC 60536
Rated Impulse Withstand Voltage
6 kV IEC 60947-1
Rated Operational Current
3 A 240 V, AC-15, A600 IEC 60947-5-1; 6 A 120 V, AC-15, A600 IEC 60947-5-1; 0.1 A 600 V, DC-13, Q600 IEC 60947-5-1; 0.27 A 250 V, DC-13, Q600 IEC 60947-5-1; 0.55 A 125 V, DC-13, Q600 IEC 60947-5-1; 1.2 A 600 V, AC-15, A600 IEC 60947-5-1
Short-Circuit Protection
10 A cartridge fuse gG IEC 60947-5-1
Device Presentation
Complete product
Product Or Component Type
Push-button
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27; 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Resistance To High Pressure Washer
1015.26 psi (7000000 Pa) 131°F (55°C) 0.1 m
Positive Opening
With IEC 60947-5-1 appendix K
Tightening Torque
7.08 to 10.62 lbf.in (0.8 to 1.2 N.m) IEC 60947-1
Ambient Air Temperature For Storage
-40 to 158°F (-40 to 70°C)
Contacts Material
Silver alloy (Ag/Ni)
NEMA Degree Of Protection
NEMA 13; NEMA 4X
Operating Force
3.5 N NC changing electrical state
Conventional Free Air Thermal Current
10 A IEC 60947-5-1
IK Degree Of Protection
IK06 IEC 50102
Vibration Resistance
5 gn 2 to 500 Hz)IEC 60068-2-6
Bezel Material
Chrome
Electrical Reliability
Less than 10exp(-6) 5 V 1 mA in clean environment IEC 60947-5-4; Less than 10exp(-8) 17 V 5 mA in clean environment IEC 60947-5-4
Shape Of Screw Head
Cross Philips no 1; Cross pozidriv No 1; Slotted flat 4 mm; Slotted flat 5.5 mm
Mechanical Durability
10000000 cycles
Head Type
Standard
Connections - Terminals
Screw clamp terminals, Less than or Equal to 2 x 1.5 mm² with cable end IEC 60947-1; Screw clamp terminals, 1 x 0.22 to 2 x 2.5 mm² without cable end IEC 60947-1
IP Degree Of Protection
IP66 IEC 60529; IP67; IP69; IP69K
Contact Operation
Slow-break
Operator Profile
Red flush, unmarked
Terminals Description ISO n°1
(21-22)NC
Contacts Usage
Standard contacts
Protective Treatment
TH
Operating Travel
0.06 in (1.5 mm) NC changing electrical state); 0.17 in (4.3 mm) total travel)
Terminals Description ISO n°1
(21-22)NC
Operator Illumination
Non-Illuminated
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
Operating Temperature - Maximum
158 Degrees F
Resistance Properties
Corrosion Resistant, Dust Resistant, Impact Resistant, Vibration Resistant, Watertight
NEMA Enclosure Rating
13, 4X
Number of Indicator Lights
0
Operator Material
Metal
Mechanical Operating Durability
1.00 x 10^7
Operator Voltage Rating - Maximum
600 V AC/DC
Series
XB4
Push Button Style
Flush
Head Color
Red
Operating Temperature - Minimum
-40 Degrees F
Features
For High Power Applications, For Low Load Electrical Contact Applications
AC Contact Rating
1.2 A @ 600 V, 1.5 A @ 480 V, 3 A @ 240 V, 6 A @ 120 V

Description

Flush Push Button Operator, 22 mm, Momentary Action, Flush Button Type of Operator, Head Material Metal, Contact Form 1NC, Bezel Chrome Plated Metal, Color Red, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/Q600, Number of Operators 1, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Legend Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.