Angle Silcock, Chrome, 12" L, 1/2" Inlet
Mfr # 104-519NL
Zoro # G0964597
product price:Â $27.85
/eaKey Features
Body Material
Chrome
Inlet Type
Solder Cup or MNPT
Standards
ANSI B1.20.1, ANSI B16.18, ASME A112.18.1/CSA B125.1, ASSE 1019, ANSI B1.20.7, NSF/ANSI 372
Max. Pressure
125 psi
Handle Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
104-519NL
Zoro #
G0964597
UPC #
032888198319
Country of Origin
Taiwan, Province of China
Dimensions
Thru-Wall Length
12 in
Inlet Size
1/2 in
Pipe Size
1/2"
Inlet Connection Size
1/2 in
Secondary Inlet Connection Size
1/2 in
Overall Height
3 1/4 in
Outlet Connection Size
3/4 in
Overall Length
17 1/8 in
Description
Angle Silcock, Inlet Type Solder Cup or MNPT, Inlet Size 1/2 in, Body Material Chrome, Max. Pressure 125 psi, Handle Material Aluminum, Handle Type Handwheel, NSF/ANSI Standard 61-G, Standards ANSI B1.20.1, ANSI B16.18, ASME A112.18.1/CSA B125.1, ASSE 1019, ANSI B1.20.7, NSF/ANSI 372
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.