40 W T14 Incandescent - Clear - 3000 Hours - 160L - Medium Base - 120V

  • Mfr # S2416

  • Zoro # G0966185


product price:  $6.25
/ea
Sold in multiples of 2 for $12.50

Key Features

Voltage
120V
Watts
40 W
Bulb Shape
T14
Dimmable
No
Light Bulb Dia.
1.75 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S2416
Zoro #
G0966185
UPC #
045923024160
Country of Origin
China

Dimensions

Light Bulb Dia.
1.75 in.
Max Overall Bulb Length
4.25 in.

Details

Item
Incandescent Bulb
Voltage
120V
Watts
40 W
Bulb Shape
T14
Dimmable
No
Bulb Finish
Clear
Bulb Beam Angle
360
Bulb Amps
0.333A

Description

Incandescent Bulb, Bulb Shape T14, Watts 40 W, Dimmable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.