2" MNPT x 2-1/2" TBE Stainless Steel Pipe Nipple Sch 80, Thread Type: NPT

  • Mfr # E4BNI02

  • Zoro # G0966917


product price:  $12.79
/ea

Key Features

Pipe Size - Nominal
2 in
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Pipe Schedule
80
Seamless/Welded
Seamless
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
E4BNI02
Zoro #
G0966917
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Nominal
2 in
Overall Pipe Length
2.5 in
Pipe Size
2"
Wall Thickness
0.197 in
Inside Dia.
2 in
Outside Dia.
2 3/8 in
Pipe Size (Nominal)
2"
Pipe Size (Fittings)
2"
Nominal Pipe Size
2 in
Overall Length
2 1/2 in
Outside Diameter
2 3/8 in
Inside Diameter
2 in

Details

Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Pipe Schedule
80
Seamless/Welded
Seamless
Material - Pipe
304 Stainless Steel
Pipe Fitting Material
304 Stainless Steel
Basic Pipe Fitting Material
Metal
Max. Pressure
250 psi
Pipe Thread Type
MNPT x MNPT
Standards
ASME B1.20.1, ASTM A312, ASTM A733
Basic Pipe Fitting Shape
Nipple
Item
Nipple
Specific Pipe Fitting Shape
Nipple
Pipe Fitting Schedule/Class
Schedule 80
Fittings Sub-Category
Nipples
Temp. Range
-60 Degrees to 450 Degrees F
Thread Type
NPT
Pipe Fitting Connection Type
MNPT x MNPT
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Material
Stainless Steel
Thread Configuration
Threaded on Both Ends
Fitting Compatibility
Schedule 80
Material Grade
304
Metal Pipe Construction
Seamless
Maximum Operating Temperature
450 Degrees F
Schedule
Schedule 80
Minimum Operating Temperature
-60 Degrees F
Side A Connection Type
Threaded
Side B Thread Type
NPT
Side B Connection Type
Threaded
Side A Thread Type
NPT
Maximum Operating Pressure
250 psi
Side B Gender
Male
Side A Gender
Male
Gravity Flow
No

Description

Pipe Nipple, Application Air, Gases, Non-Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Schedule 80, Gravity Flow No, Inside Diameter 2 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 450 Degrees F, Maximum Steam Pressure 175 psi @ 300 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 2 in, Outside Diameter 2 3/8 in, Overall Length 2 1/2 in

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.