Dielectric Union, 3/4 In, MIP x Solder

  • Mfr # 167-004NL

  • Zoro # G0968152


product price:  $11.39
/ea

Key Features

Pipe Fitting Material
Brass, Malleable Iron
Fitting Connection Type
MIP x Solder
Pipe Size - Pipe Fitting
3/4"
Max. Pressure
250 psi
Max. Temp.
180 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
167-004NL
Zoro #
G0968152
UPC #
-
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
3/4"
Pipe Size (Fittings)
3/4"
Hex Size
1 9/16 in
Fitting Side A Nominal Pipe Size
3/4 in
Overall Length
3 in
Fitting Side B Nominal Pipe Size
3/4 in
Fitting Side A Outside Diameter
1 in
Fitting Side B Outside Diameter
1 in

Details

Item
Dielectric Union
Pipe Fitting Material
Brass, Malleable Iron
Fitting Connection Type
MIP x Solder
Max. Pressure
250 psi
Max. Temp.
180 Degrees F
Pipe Fitting Connection Type
MIP x Solder
Basic Pipe Fitting Material
Metal
Nut Material
Iron
Gasket Material
EPDM
Insulator Material
Nylon
Basic Pipe Fitting Shape
Union
Specific Fitting Shape
Hex Reducing Coupling
Color
Brass
Low Lead Certified Standard
NSF/ANSI 372
Maximum Operating Pressure
250 psi
Fitting Side B Gender
Female
Fitting Side B Material
Brass
Application
Potable Water
Fitting Side A Finish/Coating
Zinc-Plated Galvanized
Class
Class 125
Dielectric Union Lead Free Designation
Lead-Free
Material Grade
45# C27450, Grade A, Grade B
Fitting Side A Type
NPT
Fitting Side A Material
Malleable Iron
Fitting Side A Pipe Threading
14
Fitting Side A Gender
Male
Low Lead Compliance Level
Certified
Fitting Side B Type
Solder
For Pipe Schedule
Schedule 40
Temp. Range
32 Degrees to 180 Degrees F

Description

Hex Reducing Coupling, Malleable Iron, Zinc-Plated Galvanized, Brass, 45# C27450, Grade A, Grade B, 3/4 in, 1 in, Male, NPT, 14, 3/4 in, 1 in, Female, Solder, Insulator Material Nylon, Gasket Material EPDM, Nut Material Iron, Class Class 125, 250 psi Maximum Operating Pressure, 32 Degrees to 180 Degrees F, 3 in Overall Length, For Pipe Schedule Schedule 40

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.