Pressure Gauge with Diaphragm Seal, 0 to 60 psi, 4 1/2 in Dial, 1/2 in NPT, Bottom Location

  • Mfr # 451259SD04L/50312SS04TXCG60#

  • Zoro # G0968387


product price:  $215.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.00%
Process Connection Location
Bottom
Process Connection Size
1/2 in
Process Connection Type
NPT
Dial Size (In.)
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
451259SD04L/50312SS04TXCG60#
Zoro #
G0968387
UPC #
783156557177
Country of Origin
United States

Dimensions

Process Connection Size
1/2 in
Dial Size (In.)
4 1/2 in
Case Depth
3.36 in
Case Diameter
5.81 in
Nominal Dial Size
4 1/2 in
Seal Connection Size
1/2 in
Bolt Circle Diameter
5.37 in
Nominal Dial Diameter
4 1/2 in

Details

Item
Pressure Gauge with Diaphragm Seal
Accuracy
+/-1.00%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Industrial, Process Industries
Gauge Case Material
PBT
Series
1259; 311-312
Lens Material
Acrylic
Primary Pressure Range
0 to 60
Primary Scale Units
psi
IP/NEMA Rating
IP66
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
Yes
Case Color
Black
Smallest Graduation
0.5 psi
Gauge Primary Range Smallest Graduation
0.5
Calibration Certificate Included
No
Gauge Filled With
Glycerin
Graduations
5 psi
Includes
316 Stainless Steal Seal with Flushing Connection
Gauge Mounting Method
Surface
Gauge Application
Refineries, Chemical, Petrochemical Plants and Offshore Oil Rigs, Water and wastewater Pressure Control, Pulp and Paper, Mining and Metals, Equipment Skids, Specialized OEM Equipment
Characteristics
Glycerin Filled Seal
Case Material
PBT
Socket Material
316L Stainless Steel
Standards
UL 94-V-0
Wetted Materials
Stainless Steel
Connection Type
FNPT
Accuracy Grade
ASME B40.100 Grade 2A
Seal External Material
316L Stainless Steel
Pressure Gauge Type
Process Pressure Gauge with Diaphragm Seal
Scale Type
Single
Cleaned for Oxygen Service
No
Panel Mount Characteristics
3 0.24 in Dia Holes on 5.37 in Dia Bolt Circle
Case Construction
Solid Front with Pressure Relief Back
Diaphragm Seal Type
Welded
Includes Calibration Certificate
No
Burst Pressure
1,600 psi
Pressure Range Type
Pressure
Seal Maximum Working Pressure
1,000 psi
Accuracy Scale
Full Scale
Process Temperature Range
-20 Degrees to 250 Degrees F
Dry Dampening Feature
None
Seal Diaphragm Material
316L Stainless Steel
Vibration Resistance
Field-Fillable
Pointer Characteristics
Aluminum Micrometer Adjustable
Removable Bezel
No
Clog Resistant
No
Includes Vent Plug
No
Movement Type
Adjustable
Process Connection Gender
Male
Pointer Material
Aluminum
Seal Lower Housing Material
316L Stainless Steel
Sensor Type
Bourdon Tube
Adjustable Pointer
Micrometer Adjustable
Seal Fill Liquid
Glycerin
Includes Mounting Hardware
No
Seal Process Temperature Range
-70 Degrees to 300 Degrees F
Sensor Material
316L Stainless Steel
Field Fillable
Yes
Diaphragm Seal Process Connection
Threaded
Ambient Operating Temperature Range
-20 Degrees to 200 Degrees F, -29 Degrees to 93 Degrees C (Dry)
Dial Color
White
Primary Scale Minor Graduations
0.5
Gauge Case Liquid
None
Seal Compatible Process Media
Water; Oil; Natural Gas and Other Combustible Gases; Liquids and Gases Compatible with Brass; Liquids and Gases Compatible with Stainless Steel; Potable Water
Freeze Resistant Movement
No
Bezel Mounting Type
No Bezel
Maximum Pressure
60
Diaphragm Seal Material
316L Stainless Steel
Operating Temperature Range
0 Degrees to 150 Degrees F
Process Media Temperature - Minimum
-20 Degrees F
Process Media Temperature - Maximum
250 Degrees F
Seal Working Pressure - Maximum
1,000 psi
Operating Temperature - Minimum
-20 Degrees F
Primary Scale Pressure Measurement - Maximum
60 psi
IP Rating
IP66
Seal Process Media Temperature - Maximum
400 Degrees F
Operating Temperature - Maximum
200 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Case Liquid
None
Seal Process Media Temperature - Minimum
0 Degrees F

Description

Pressure Gauge,4-1/2" Nominal Size

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.