Dayton
Rotary Gear Pump Head, 3/4 In., 1 HP
Mfr # 4KHG8
Zoro # G0968563
Free Shipping & Returns
$355.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Light
- Design Pedestal
- Pump Body Material Bronze
- Port Size 3/4 in
- Recommended Motor HP 2 hp
Replacement Parts
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Rotary Gear Pump Head, 1/2 In., 3/4 HP 4KHP2
- DAYTON Rotary Gear Pump Head, 3/4 In., 3/4 HP 4KHF5
- DAYTON Rotary Gear Pump Head, 1/2 In., 1/3 HP 4KHH4
- DAYTON Pump Head, 1 1/2 HP, 1 1/2 x 1 1/4 In. 4JMY5
- DAYTON Rotary Gear Pump Head, 3/8 In., 1/3 HP 4KHH9
- DAYTON Pump Head, 3/4 HP, 1 1/4 x 3/4 In. 4JMY3
- DAYTON Submersible Well Pump Head, 3HP, 60 GPM 558712
- DAYTON Pump Head PP6062G
- DAYTON Rotary Gear Pump Head, 1/4 In., 1/6 HP 4KHG4
- DAYTON Rotary Gear Pump Head, 3/8 In., 1/2 HP 4KHF3
- DAYTON Discharge Head PPTNYA93G
- Dayton Pump Heads