CLE-MAX 118 Degree Jobber Length Drill Cleveland 2002G Bright HSS-E RHS/RHC 9.30mm

  • Mfr # C72298

  • Zoro # G0969932


product price:  $8.69
/ea
Sold in multiples of 6 for $52.14

Key Features

Overall Length
125 mm
Drill Bit Point Angle
118 Degrees
Drill Bit Size
9.3 mm
Number of Flutes
2
Shank Dia.
9.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C72298
Zoro #
G0969932
UPC #
697334722984
Country of Origin
United States

Dimensions

Overall Length
125 mm
Drill Bit Size
9.3 mm
Shank Dia.
9.3 mm
Flute Length
81 mm
Drill Bit Dimension Type
Metric
Depth:Dia. Ratio
4xD
Shank Length
44 mm
Diameter
0.3661
Shank Size
0.3661
Drill Length Class
Jobber-Length
Drill Point Length
0.11mm
Maximum Drilling Depth
2 25/64 in
Drill Diameter Tolerance
+0.0000 in/-0.0010 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Decimal Equivalent
0.3661
List Number
2002G
Drill Bit Grouping
Drill Bit
Flute Type
Spiral
Standards
ASME B94.11M, DIN 338
Application
For Aluminum and Non-Ferrous Materials.
Coolant Fed
Non-Coolant Through
Drill Style
Jobber Drill
Measurement System
Metric
Helix Angle
21 Degrees to 34 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Copper
Drill Bit Point Type
Conventional Point
Series
2002G
Primary Material Application ISO Code
N
Material Grade - Machining
General Purpose
Spiral Direction
Right Hand
Sheeter Drill
No
Web Thinning
Thinned
Aircraft Drill
No
Number of Coolant Holes
0
Helix Angle - Minimum
21 Degrees
Secondary Material Application ISO Code
K, P
Secondary Material Application
Cast Iron, Steel
Helix Angle - Maximum
34 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 9.3 mm, Drill Bit Point Angle 118 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.3661, Metric, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.