Hex Bushing Hex Bushing, 2" x 1" Pipe, FNPT x MNPT, Malleable Iron, Class 150

  • Mfr # 521-985HN

  • Zoro # G0971792


product price:  $6.29
/ea

Key Features

Specific Fitting Shape
Hex Bushing
Fitting Connection Type
FNPT x MNPT
Pipe Fitting Material
Malleable Iron
Pipe Size (Fittings)
2" x 1"
Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
521-985HN
Zoro #
G0971792
UPC #
190735911648
Country of Origin
China

Dimensions

Pipe Size (Fittings)
2" x 1"
Pipe Size - Pipe Fitting
1 in x 2 in
Outside Dia.
2 31/64 in
Pipe Size
2" x 1"
Fitting Side B Nominal Pipe Size
2 in
Fitting Side A Nominal Pipe Size
1 in

Details

Specific Fitting Shape
Hex Bushing
Fitting Connection Type
FNPT x MNPT
Pipe Fitting Material
Malleable Iron
Class
Class 150
Item
Hex Bushing
Standards
ASME B16.3 and B16.4, ASTM A-197, ASTM A47, FM Approved, UL Listed
Specific Pipe Fitting Shape
Hex Bushing
Basic Pipe Fitting Material
Metal
Pipe Fitting Schedule/Class
Class 150
Fitting Schedule/Class
Class 150
Max. Pressure
300 psi@150 Degrees F
Temp. Range
-20 Degrees to 366 Degrees F
Basic Pipe Fitting Shape
Bushing
Saturated Steam Pressure
150 psi
Plug Construction
Solid
Compliance
UL, FM
Includes Seal
No
Fitting Side A Pipe Threading
11 1/2
Includes Pre-Applied Thread Sealant
No
Fitting Side A Type
NPT
Color
Black
Fitting Side A Gender
Female
Fitting Side B Type
NPT
Fitting Side B Pipe Threading
11 1/2
Fitting Side B Gender
Female

Description

Straight, Malleable Iron, Grade A, Class Class 150, For Pipe Schedule Schedule 40, 1 in, Male, Threaded, 11 1/2, 2 In.-11.5, 2 in, Female, Threaded, 11 1/2, 1 In.-11.5, 300 psi @ 77 Degrees F Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.