Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Century Pump Motor, 3-Ph, 25 HP, 3540,230/460,284JM TCP71010

Pump Motor, 3-Ph, 25 HP, 3540,230/460,284JM (Discontinued)

  • Mfr # TCP71010
  • Zoro # G0974391
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCP71010
Zoro #
G0974391
UPC #
786674001900
Country of Origin
China

Dimensions

Length Less Shaft
22-5/8"
Shaft Length
5-1/4"
Overall Length
27-7/8"
Shaft Dia.
1-1/4"

Details

Item
Close-Coupled Pump Motor
HP
25
RPM Range
3001-3600
Nameplate RPM
3540
Voltage
230/460
Frame
284JM
Motor Service Factor
1.15
Max. Ambient Temp.
40 Degrees C
Full Load Amps
59.0/29.5
Motor Efficiency Group
Energy Efficient
Frame Material
Cast Iron
Includes
Shaft Slinger
Motor Frame Material
Cast Iron
Ins. Class
F
Duty
Continuous
Motor Application
Pump
Phase
3
Inverter Rated
Yes
Standards
UL Recognized (E92588), CSA Certified (LR58484), CC079A
Motor Bearings
Ball
Motor Sub Application
Close-Coupled Pump
Hz
60
Voltage Compatibility
460, 230/460, 220-230/460
Nominal Efficiency
91.0%

Description

Close-Coupled Pump Motor, 25, 3540, 230/460, 284JM, Shaft Dia. 1 1/4 in, 1.15, 3001-3600, Voltage Compatibility 460, 230/460, 220-230/460, Phase 3, Pump, Close-Coupled Pump, Continuous, 60, 59.0/29.5, Shaft Slinger, Ins. Class F, Inverter Rated Yes, Length Less Shaft 22 5/8 in, 40 Degrees C, Ball, Energy Efficient, Motor Frame Material Cast Iron, Nominal Efficiency 91.0 Percent, Overall Length 27 7/8 in, Shaft Length 5 1/4 in, UL Recognized (E92588), CSA Certified (LR58484), CC079A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.