Adj. No Go Ring Gage, M3.5-0.60 2A

  • Mfr # 362110020

  • Zoro # G0975055


product price:  $158.99
/ea
Free Shipping & Returns

Key Features

Type
No Go
Class
2A
Thread Size
M3.5 x 0.60
Thread Type
Metric
Application
For Inspecting Externally Threaded Parts, Verifying Maximum Pitch Diameter
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
362110020
Zoro #
G0975055
UPC #
662631471026
Country of Origin
United States

Dimensions

Thread Size
M3.5 x 0.60
Overall Thickness (In.)
1/4 in
Thread Length (In.)
5/32 in
Outside Dia. (In.)
1 in
Pitch Diameter - No-Go Member
3 mm
Dimension Type
Metric
Thread Length
4 mm
Compatible Holder Size
1T
Pitch Diameter
3.004 mm
Pitch Diameter - No Go Member
3 mm

Details

Item
Threaded Ring Gauge
Type
No Go
Class
2A
Thread Type
Metric
Application
For Inspecting Externally Threaded Parts, Verifying Maximum Pitch Diameter
Tolerance
Class X
Material
Tool Steel
Includes
Certificate of Accuracy Traceable to NIST
Meets/Exceeds
ASME B1.16M
Finish
Uncoated
Gauge Design
Adjustable
Included Certification
Certificate of Accuracy with NIST Traceability
Long Form Calibration Certificate
No
Tolerance Class
X
Gauge Type
No-Go (Minus)
Standards
ASME B1.16M
Hardness
RC 60-62
Thread Class
6G

Description

Threaded Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Metric, Gauge Type No-Go (Minus), Pitch Diameter 3.004 mm, Pitch Diameter - No-Go Member 3 mm, Thread Class 6G, Thread Length 4 mm, Thread Size M3.5 x 0.60, Thread Type Metric, Compatible Holder Size 1T, Finish Uncoated, Gauge Design Adjustable, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Standards ASME B1.16M, Tolerance Class X

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.