Air Amplifier, 1.22 In Inlet, 8.1 CFM

  • Mfr # 120021

  • Zoro # G0975204


product price:  $263.99
/ea
Free Shipping & Returns

Key Features

Output
High Efficiency Fixed
Material
Aluminum
CFM @ 80 PSI
8.1 cfm
Amplification Ratio
18
Air Output Volume CFM @ 80 psi
436 cfm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
120021
Zoro #
G0975204
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
0.84 in
Overall Length
3 in
Discharge Dia.
1 1/4 in
Inlet Dia.
1.22 in
Overall Width
1 1/2 in
Overall Height
2 7/8 in
Flow Pattern Width at 18 Inches
6 1/2 in
Mounting Hole Diameter
1/4 in
Inlet Diameter
1 1/2 in
Throat Diameter
13/16 in
Flow Pattern Width at 6 Inches
2 7/8 in
Flow Pattern Width at 12 Inches
4 11/16 in
Flow Pattern Width at 3 Inches
2 in
Inlet Size
1/4 in

Details

Item
Air Amplifier
Output
High Efficiency Fixed
Material
Aluminum
CFM @ 80 PSI
8.1 cfm
Amplification Ratio
18
Air Output Volume CFM @ 80 psi
436 cfm
Air Inlet
1/4 in NPT
Max. dBA
72 dBA
Pressure Range
5 to 120 psi
Temp. Rating
275 Degrees F
Standards
CE, EU Directive 2001/95/EC, EU Directive 2006/42/EC
For Fluid Type
Compressed Air
Maximum Operating Temperature
275 Degrees F
Product Type
Air Amplifier Only
Minimum Operating Pressure
5 psi
Air Consumption
8.1 scfm
System of Measurement
Inch
Number of Mounting Holes
2
Air Inlet Type
NPT
Output Type
High Efficiency Fixed
Body Material
Aluminum
Air Output Volume @ 80 psi
146 scfm
Mounting Hole Center to Center Distance
2 3/8 in
Maximum Sound Level
72 dBA
Maximum Operating Pressure
80 psi
Air Output Volume at 6 Inches
436 scfm

Description

Air Amplifier, Amplification Ratio 18, Inlet Size 1/4 in, Air Inlet Type NPT, Inlet Diameter 1 1/2 in, Discharge Dia. 1 1/4 in, Maximum Sound Level 72 dBA, Body Material Aluminum, Air Consumption 8.1 scfm, Air Output Volume @ 80 psi 146 scfm, Output Type High Efficiency Fixed, Includes Filter Separator Not Applicable, Includes Pressure Regulator Not Applicable, Includes Shims Not Applicable, Mounting Hole Diameter 1/4 in, Number of Mounting Holes 2, System of Measurement Inch

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.