Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Advance Electronic Ballast, T5 Lamps, 347/480V HCN4S5490C2LSG35I

Electronic Ballast, T5 Lamps, 347/480V (Discontinued)

  • Mfr # HCN4S5490C2LSG35I
  • Zoro # G0975983
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HCN4S5490C2LSG35I
Zoro #
G0975983
UPC #
-
Country of Origin
Unknown

Dimensions

Width
1 11/16 in
Height
1 3/16 in
Length
16 11/16 in

Details

Item
Electronic Ballast
Input Watts
237 to 239 W
Ballast Family
Centium(TM)
Amps AC
0.69 to 0.50 A
Light Output
Normal
Power Factor
Greater Than 0.97
Wiring Type
Series
Min. Starting Temp.
-20 Degrees F
Ballast Factor
1
Number of F54T5 Lamps
1, 2, 3, or 4
Total Harmonic Distortion
Less Than 10%

Description

Electronic Ballast, Min. Starting Temp. -20 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.