Tactical Glove, Synthetic Leather Palm, 10" Length, Pull Loop Cuff, Full Finger, Tricot Lining

  • Mfr # MP3-72-011

  • Zoro # G0978813


product price:  $43.39
/pr

Key Features

Size
XL
Color
Coyote tan
Cuff
Pull Loop
Palm Material
Synthetic Leather
Application
Tactical, Rescue, General Purpose, Shooting, Mechanical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP3-72-011
Zoro #
G0978813
UPC #
781513628645
Country of Origin
Multiple

Dimensions

Size
XL
Length
10"

Details

Item
Tactical Glove
Color
Coyote tan
Cuff
Pull Loop
Palm Material
Synthetic Leather
Application
Tactical, Rescue, General Purpose, Shooting, Mechanical
Finger Style
Full Finger
Closure Type
Hook-and-Loop
Lining
Tricot
Back Material
Trekdry(R)
ANSI/ISEA Abrasion Level
0
Thumb Style
Straight
Stitching Material
Nylon
Grade of Leather
Synthetic
Cut
Clute
Temp. Range
32 Degrees F to 200 Degrees F
Knuckle Padding Material
Thermoplastic Rubber
Standards
EN 13594, EN 388
EN 388 Rating
2121XP

Description

Tactical Gloves, XL, Tan, 10 in, Hook-and-Loop, Pull Loop Cuff, Lining Fabric, Synthetic Leather Palm Material, TrekDry(R) Back Material, Thermoplastic Rubber Knuckle Padding Material, Not Applicable Cut-Resistant Material, Nylon Stitching Material, Grade of Leather Synthetic, Hook-and-Loop Closure Type, Clute Cut, Straight Thumb Style, Full Finger Finger Style, Temp. Range 32 Degrees F to 200 Degrees F, Standards EN 13594, EN 388, ANSI/ISEA Abrasion Level 0, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.