Flat Washer, For Screw Size 3/8" , Steel Black Oxide Finish, 100 PK

  • Mfr # U38200.037.0001

  • Zoro # G0982414

CAD Available

product price:  $5.59
/pk 100, $0.06/ea

Key Features

CAD Drawing
Material
Steel
Finish
Black Oxide
Minimum Thickness
0.065 in
Maximum Thickness
0.065 in
Standards
ASME B18.21.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U38200.037.0001
Zoro #
G0982414
UPC #
087302662525
Country of Origin
Multiple

Dimensions

For Screw Size
3/8"
Outside Diameter
13/16 in
Minimum Thickness
0.065 in
Maximum Thickness
0.065 in
Inside Diameter
0.406 in
Outside Diameter Tolerance
0.805-0.827
Inside Diameter Tolerance
0.401-0.421

Details

CAD Available
Yes
Item
Flat Washer
Material
Steel
Finish
Black Oxide
Standards
ASME B18.21.1
System of Measurement
Inch
Thickness Tolerance
0.051-0.08
Type
SAE Flat Washer
Rockwell Hardness
140HV
Color
Clear
Dimensional Standards
ASME B18.21.1
Made in North America
Not Made in North America
RoHS Compliant
RoHS Compliant
REACH Compliant
REACH Compliant
Pack Size
Small Pack
Material Quality Standards
Not Rated
Material Grade/Class
Case Hardened
Manufacturer Location
Globally Sourced
Minimum Temperature
-58 Degrees C
Removable
Removable
Maximum Temperature
350 Degrees C
For Use With
Grade A/Grade 2 Bolts
Hardness
140 HV

Description

SAE Washer, Flat Washer Type SAE, Dimensional Standards ASME B18.21.1, Material Steel, Material Grade/Class Case Hardened, Finish Black Oxide, For Screw Size 3/8 in, Inside Diameter 0.406 in, Outside Diameter 13/16 in, Maximum Thickness 0.08 in, System of Measurement Inch, Minimum Thickness 0.051 in, Color Clear, Inside Diameter Tolerance 0.401-0.421, Made in North America Not Made in North America, Manufacturer Location Globally Sourced, Material Quality Standards Not Rated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.