Needle Valve, Straight, 316 SS, 1/2 In.

  • Mfr # 8A-V8LK-SS

  • Zoro # G0982807


product price:  $272.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1/2"
Tube Size
1/2"
Connection
A-LOK(R)/Compression
Body Material
316 Stainless Steel
Max. Pressure
5,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8A-V8LK-SS
Zoro #
G0982807
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1/2"
Tube Size
1/2"
Max. Height
4 3/16 in
Length
3 1/16 in
Handle Length
2.75 in
Connection Size - Side 1
1/2 in
Nominal Valve Size
1/2 in
Overall Length
3.06 in
Connection Size - Side 2
1/2 in
Maximum Height
4 1/8 in

Details

Connection
A-LOK(R)/Compression
Body Material
316 Stainless Steel
Max. Pressure
5,000 psi
Max. Flow
1.29 gpm
Item
Needle Valve
Seal Material
PTFE
Fitting Style
Straight
Temp. Rating
-65 Degrees to 350 Degrees F
Standards
ISA S75.02
Handle Material
Nylon
Stem Type
V-Stem
Connection Type - Side 1
Compression
Operating Temperature - Minimum
65 Degrees F
Connection Type - Side 2
Compression
Maximum Pressure - Operating
5,000 psi
Bonnet Style
Integral
Valve Body Style
Inline
For Media
Chemicals, Inert Gas, Oil
Stem Material
PCTFE
Operating Temperature - Maximum
450 Degrees F
Valve Series
V

Description

Needle Valve, Straight, Body Material 316 Stainless Steel, Tube Size 1/2 in, A-LOK(R)/Compression Connection, Stem Type V-Stem, Seal Material PTFE, Handle Material Nylon, Max. Pressure 5,000 psi, Temp. Rating -65 Degrees to 350 Degrees F, Max. Flow 1.29 gpm, Max. Height 4 3/16 in, Length 3 1/16 in, Standards ISA S75.02

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.