Flat Washer, For Screw Size 1 1/4" , Steel Black Oxide Finish, 5 PK

  • Mfr # Z9105

  • Zoro # G0982825


product price:  $14.69
/pk 5, $2.94/ea

Key Features

Material
Steel
Finish
Black Oxide
For Screw Size
1 1/4"
Outside Diameter
2 1/2 in
Minimum Thickness
0.281 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Z9105
Zoro #
G0982825
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
1 1/4"
Outside Diameter
2 1/2 in
Minimum Thickness
0.281 in
Maximum Thickness
0.281 in
Inside Diameter
1.281 in
Inside Diameter Tolerance
+/-0.010 in
Outside Diameter Tolerance
+/-0.010 in

Details

Item
Flat Washer
Material
Steel
Finish
Black Oxide
System of Measurement
Inch
Application
Load Distributing
Rockwell Hardness
16N80
Thickness Tolerance
+0.005/-0.020 in
Type
Flat Washer
Color
Black
Pack Size
Small Pack
Material Grade/Class
Case Hardened
Dimensional Standards
AMPG 2001 FL.01
For Use With
Die And Jig Fixture Setup
Hardness
4 HRC
Material Quality Standards
ASTM A108
FDA Approved
Not FDA Approved

Description

Flat Washer, Flat Washer Type Standard, Dimensional Standards AMPG 2001 FL.01, Material Steel, Material Grade/Class Case Hardened, Finish Black Oxide, For Screw Size 1 1/4 in, Inside Diameter 1.281 in, Outside Diameter 2 1/2 in, Maximum Thickness 0.281 in, System of Measurement Inch, Minimum Thickness 0.281 in, Color Black, Inside Diameter Tolerance +/-0.010 in, Material Quality Standards ASTM A108, Outside Diameter Tolerance +/-0.010 in, Pack Size Small Pack, Rockwell Hardness C4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.