1-1/2" Sweat Brass Ball Valve Inline

  • Mfr # UPBA485B 1 1/2

  • Zoro # G0983175


product price:  $83.28
/ea
Free Shipping & Returns

Key Features

Ball Material
Chrome Plated Brass
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UPBA485B 1 1/2
Zoro #
G0983175
UPC #
697988624184
Country of Origin
China

Dimensions

Pipe Size
1 1/2 in
Overall Length
4.64 in
Nominal Valve Size
1 1/2 in
Connection Size - Side 1
1 1/2 in
Handle Length
5.24 in
Handle Height
2.52 in
Connection Size - Side 2
1 1/2 in

Details

Ball Material
Chrome Plated Brass
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Water
Connection Type
Sweat x Sweat
Item
Ball Valve
Seat Material
PTFE
Max. Pressure
600 PSI CWP
Handle Type
Lever
Standards
IAPMO, NSF/ANSI 372
Handle Material
Zinc-Plated Steel
Ball Valve Product Group
Manual
Stem Type
Blowout Resistant
Temp. Range
Up to 180 Degrees F
Stem Material
Brass
Body Material
Brass
Seal Material
PTFE
Type
Two Piece, Lead Free
3-A Standard Compliance
Not Rated
Handle - Locking
Locking
Cleaned and Bagged
Valve Cleaned and Bagged
Maximum Pressure - Steam
150 PSI WSP
Connection Type - Side 2
Sweat
Vacuum Service Rating
-29.92 in Hg
Operating Temperature - Maximum
180 Degrees F
Maximum Pressure - Combustible Gas
Not Rated
Connection Gender - Side 1
Female
Connection Gender - Side 2
Female
Color - Valve Handle
White
Connection Type - Side 1
Sweat
Coefficient of Volume (Cv)
161
Operating Temperature - Minimum
0 Degrees F
NSF Certifications for Food and Drinking Water
NSF 61
Valve Series
UPBA485B

Description

Manual Two-Way Ball Valve, Body Material Brass, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 1 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.92 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle - Locking Locking, Handle Type Lever

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.