Zoro Homepage
This item is Discontinued.
Vestil Turning Bar, 36 In VHMH-TB-2

Turning Bar, 36 In (Discontinued)

  • Mfr # VHMH-TB-2
  • Zoro # G0985293
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VHMH-TB-2
Zoro #
G0985293
UPC #
691215045315
Country of Origin
China

Dimensions

Overall Length
36"

Details

Item
Turning Bar
For Use With
Nos. VHMS-8, VHMS-15, VHMS-30 Roller Units

Description

Turning Bar, Overall Length 36 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.