1-1/2" Female Coupler x MNPT 316 SS Coupler

  • Mfr # 3LX12

  • Zoro # G0986693


product price:  $48.99
/ea

Key Features

Fittings Sub-Category
Couplers
Body Material
316 Stainless Steel
Coupling Type
Type B
Connection Type
NPT
Coupler Size
1-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3LX12
Zoro #
G0986693
UPC #
190735911778
Country of Origin
Taiwan, Province of China

Dimensions

Coupler Size
1-1/2"
Pipe Size
1-1/2"
Overall Length
2-19/32"
Thread Size
1-1/2 in -11-1/2
Socket Inside Diameter
2 1/8 in
Coupling Size
1-1/2"
Hose Fitting Size
1-1/2"
Socket"side Diameter
2-1/8"
Pipe Size - Pipe Fitting
1-1/2"

Details

Fittings Sub-Category
Couplers
Item
Cam and Groove Coupling
Body Material
316 Stainless Steel
Coupling Type
Type B
Connection Type
NPT
Max. Pressure
250 psi
Standards
A-A-59326D
Gasket Material
Nitrile
Includes Locking Arm
Yes
Max. Working Pressure @ 70 F
250 psi
Coupling Component
Socket
Fitting Type
MNPT
Hose Fitting Gender
Male
Fitting Connection Type
Female Coupler x MNPT
Basic Pipe Fitting Material
Metal
Pipe Fitting Material
316 Stainless Steel
For Hose I.D.
1-1/2"
Type
B
Material of Construction
316 Stainless Steel
Connection
Female Coupler x MNPT

Description

Cam and Groove Coupling, Socket, Body Material 316 Stainless Steel, Type B, Coupling Size 1 1/2 in, Male, Connection Type NPT, Hose Fitting Size 1 1/2 in, MNPT, Max. Working Pressure @ 70 F 250 psi, Socket Inside Diameter 2 1/8 in, Gasket Material Nitrile, Overall Length 2 19/32 in, Includes Locking Arm Yes, Thread Size 1-1/2 in -11-1/2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.